Shop All Electrical Box Covers
Hubbell Wiring Device-Kellems
Electrical Box Cover, 1 Gang, Rectangular, Thermoplastic, Raised, Duplex
Mfr # HBL52CM21W
Zoro # G900702360
product price: $53.50
/ea
$53.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Gangs 1
- Shape Rectangular
- Cover Type Raised, Duplex
- Width 5-1/4 in
- Material Thermoplastic
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # HBL52CM21W
- Zoro # G900702360
- UPC # 783585807881
- Country of Origin United States
- Category Electrical Box Covers
Dimensions
Width | 5-1/4 in |
Display Size | 1-Gang |
Details
Item | Electrical Box Cover |
Number of Gangs | 1 |
Shape | Rectangular |
Cover Type | Raised, Duplex |
Material | Thermoplastic |
Mounting Orientation | Vertical |
Knockouts | None |
Brand | Hubbell Wiring Device-Kellems |
Orientation | Vertical Mount |
Number Of Outlets | 1-Device |
Carton Quantity | 10 |
Style | Vertical Mount Duplex |
Operating Temperature | -40°C to 85°C |
OEM Brand Name | Hubbell Wiring Device-Kellems |
Material - Mounting Hardware | Vertical FS/FD Mount- Mounting Screws |
Industry Standard(s) | UL Listed |
Description
Hubbell Wiring Device Kellems, Wallplates and Boxes, WeatherproofCovers, 1-Gang, 1) Duplex Opening, Standard Size, White Polycarbonate,Box Mount
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS Straight Blade Devices, Receptacles, Duplex, Commercial Grade, 20A 125V, 2-Pole 3-Wire Grounding, 5-20R, Back and Side Wired, Red (BR20R)
- LEVITON ELECTRICAL RECEPTACLES L5-30 BLUE SINGLE RECEP (2610-BU)
- WHITE-RODGERS DC Power Solenoid, 24V, Amps 100 (124-314111)
- HUBBELL Double Connector, 600VAC/250VDC, Ornge (HBLDMO)
- HUBBELL WIRING DEVICE-KELLEMS Electrical Box Cover, Brass, Flush Cover (S5002)
- HUBBELL WIRING DEVICE-KELLEMS Sub Plate, 1 Gang, Steel (S1R8CSPK)
- HUBBELL WIRING DEVICE-KELLEMS 1 -Gang Vertical Weatherproof Cover, 2-27/32" W, 4-9/16" H (HBL7770)
- HUBBELL WIRING DEVICE-KELLEMS Rectangular Floor Flange, 1 Gang, Rectangular, Metallic (SB3083W)
- HUBBELL WIRING DEVICE-KELLEMS Weatherproof Cover, 1 Gang, Thermoplastic (HBL7423WO)
- HUBBELL WIRING DEVICE-KELLEMS Electrical Box Cover, Square, 1 Gang, Square, Galvanized Steel, Single Receptacle (HBL50SC)
- TAYMAC Weatherproof Cover, 1-Gang, 1 Gang, Polycarbonate, In-Use (MM710C)
- Hubbell Wiring Device-Kellems Electrical Box Covers