Shop All Electrical Boxes
Hubbell Wiring Device-Kellems
Electrical Box, 37.3 cu in, Floor Box, 1 Gang, Brass, Round
Mfr # FB2529
Zoro # G309440191
product price: $105.99
/ea
Free Shipping & Returns
$105.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 37.3 cu in
- Box Type Floor Box
- Number of Gangs 1
- Material Brass
- Length 6 in
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # FB2529
- Zoro # G309440191
- UPC # 783585695990
- Country of Origin China
- Category Electrical Boxes
Dimensions
Length | 6 in |
Width | 4 13/16 in |
Height | 2 15/16 in |
Opening Size | 4-1/4 in |
Conduit Size | (4) 3/4 in, (6) 1/2 in |
Hole Dia. | 4 1/8 in |
Details
Item | Electrical Box |
Capacity | 37.3 cu in |
Box Type | Floor Box |
Number of Gangs | 1 |
Material | Brass |
Opening Shape | Round |
Color | Silver |
Standards | UL/CSA, UL514 |
Description
Floor Box, Brass, Steel, Opening Size 4 1/4 in, Opening Shape Round, Number of Gangs 1, Conduit Size (4) 3/4 in, (6) 1/2 in, Hole Dia. 4 1/8 in, Length 6 in, Width 4 13/16 in, Height 2 15/16 in, Capacity 37.3 cu in, Color Silver, Standards UL/CSA, UL514
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUTRON Dimmr Sld Lumea Cl Ltal (LECL-150H-LA)
- EATON BUSSMANN In-Line Fuse Holder, 1 Poles, 0 to 15A Amp Range, 32V AC/DC Volt Rating (HRK-R)
- SOUTHWIRE Coleman Cable 2177N 4 Outlet Metal Power Block (201638)
- PANDUIT Cable Tie and Custom Length Banding Tool (HTMT)
- HUBBELL WIRING DEVICE-KELLEMS Electrical Box, 14.3 cu in, Floor Box, 3 Gang, PVC, Rectangular (PFBRG3)
- HUBBELL WIRING DEVICE-KELLEMS Electrical Box, Wall Box, 1 Gang, Stainless Steel (RF515SS)
- HUBBELL WIRING DEVICE-KELLEMS Electrical Box, 14.3 cu in, Floor Box, 1 Gang, Thermoplastic, Rectangular (PFBRG1)
- HUBBELL WIRING DEVICE-KELLEMS Portable Outlet Box, 2 Gangs, 1 in Hub Size, 2 Inlets, 5 in L, 2.77 in W, Thermoplastic, Yellow (HBL3000)
- HUBBELL WIRING DEVICE-KELLEMS Fire-Rated Poke-Throughs, Wiring Box, 1 Gang, Steel, Round (S1PT4X4BL)
- HUBBELL WIRING DEVICE-KELLEMS Electrical Box, 19 cu in, Outlet Box, 2 Gang, Thermoplastic Elastomer, Rectangular (HBL3080)
- RACO Electrical Box, 42 cu in, Square Box, 2 Gang, Steel, Square (257)
- Hubbell Wiring Device-Kellems Electrical Boxes