Shop All Electrical Boxes
Hubbell Wiring Device-Kellems
Electrical Box, 30 cu in, Floor Box, 1 Gang, Brass, Round
Mfr # FB2537
Zoro # G609440136
Free Shipping & Returns
$140.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Capacity 30 cu in
- Box Type Floor Box
- Number of Gangs 1
- Material Brass
- Length 4 13/16 in
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # FB2537
- Zoro # G609440136
- UPC # 783585696010
- Country of Origin China
- Category Electrical Boxes
Dimensions
Length | 4 13/16 in |
Width | 4 13/16 in |
Height | 2-7/8 in |
Opening Size | 4-1/4 in |
Conduit Size | (4) 3/4 in |
Hole Dia. | 4 1/8 in |
Details
Item | Electrical Box |
Capacity | 30 cu in |
Box Type | Floor Box |
Number of Gangs | 1 |
Material | Brass |
Opening Shape | Round |
Color | Green |
Standards | UL/CSA, UL514 |
Description
Floor Box, Brass, Cast Iron, Opening Size 4 1/4 in, Opening Shape Round, Number of Gangs 1, Conduit Size (4) 3/4 in, Hole Dia. 4 1/8 in, Length 4 13/16 in, Width 4 13/16 in, Height 2 7/8 in, Capacity 30 cu in, Color Green, Standards UL/CSA, UL514
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIEGMANN Fiberglass Enclosure, 13-1/2 in H, 12 in W, 5.94 in D, NEMA 12, 4X, 6P, Hinged (HW-J141206CHTLWW)
- RACO Extension Weld, Sq, 2-1/8 D, 1/2-3/4, 4" (207)
- STA-KON Butt Splice Connector, 12-10 AWG, Yel, PK50 (2RC10)
- FUNCTIONAL DEVICES-RIB Nonfusible Single Throw Safety Switch, General Duty, 120V AC, 2PST, 10 A, NEMA 1 (PSPT2RB10)
- HUBBELL WIRING DEVICE-KELLEMS Electrical Box, Wall Box, 3 Gang, Steel (HBL263)
- HUBBELL WIRING DEVICE-KELLEMS Electrical Box, 14.3 cu in, Floor Box, 3 Gang, PVC, Rectangular (PFBRG3)
- HUBBELL WIRING DEVICE-KELLEMS Recessed 6" Series, Kit (S1R6PTACEHBLK)
- HUBBELL WIRING DEVICE-KELLEMS SystemOne, Fire-Rated Poke-Through, AV Series, Through Floor Fitting Only, 3/4" EMT for Power and 1½" EMT for Data, with Junction Box (S1PTAVFITJ)
- HUBBELL WIRING DEVICE-KELLEMS Electrical Box, 19 cu in, Outlet Box, 2 Gang, Thermoplastic Elastomer, Rectangular (HBL3080)
- HUBBELL WIRING DEVICE-KELLEMS Poke Through Fitting, Wiring Box, 2 Gang, Steel, Round (S1PTBL)
- RACO Electrical Box, 98.5 cu in, Gang Box, 6 Gang, Steel, Rectangular (955)
- Hubbell Wiring Device-Kellems Electrical Boxes