Shop All Wall Plates
Hubbell Wiring Device-Kellems
Duplex Cover Plate, Number of Gangs: 1 Thermoplastic, Yellow
Mfr # HBLP8FSY
Zoro # G7461964
product price: $8.35
/ea
$8.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Gangs 1
- Color Yellow
- Material Thermoplastic
- Size 4.56"H x 2.84"W
- Box Type Outlet
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # HBLP8FSY
- Zoro # G7461964
- UPC # 783585318189
- Country of Origin United States
- Category Wall Plates
Dimensions
Size | 4.56"H x 2.84"W |
Details
Item | Duplex Cover Plate |
Number of Gangs | 1 |
Color | Yellow |
Material | Thermoplastic |
Box Type | Outlet |
Standards | UL/CSA |
Description
Duplex Cover Plate, Box Type Outlet, Number of Gangs 1, Color Yellow, Standards UL/CSA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARLON Coupling Conduit Pvc Sch40 2In (E940JR-CTN)
- WADSWORTH Miniature Circuit Breaker, UBIA Series 30A, 2 Pole, 120/240V AC (UBIA230NI)
- GARDNER BENDER Wire Conect Hx Tan Jr175 (16-1H1N)
- GENERAC Generator Maintenance 999cc Kit, (2) Spark Plugs/Air Filter/Chamois/Oil Filter/Oil Funnel (6485)
- HUBBELL WIRING DEVICE-KELLEMS Wallplate, 4-Gang, 2) Toggle 2) Decorator, Ivory (P2262I)
- HUBBELL WIRING DEVICE-KELLEMS Wallplate, 1-Gang, 1) Decorator, Light Almond (P26LA)
- HUBBELL WIRING DEVICE-KELLEMS Wallplate, Mid-Size 1-Gang, 1) Duplex, Black (PJ8BK)
- HUBBELL WIRING DEVICE-KELLEMS WALLPLT, M-SIZE, 2-G, 1) DUP 1) DEC, BR (PJ826)
- HUBBELL WIRING DEVICE-KELLEMS Toggle Opening Wall Plates and Box Cover, Number of Gangs: 1 Stainless Steel, Brushed Finish, Gray (SS12)
- HUBBELL WIRING DEVICE-KELLEMS Toggle Switch Wall Plate, Number of Gangs: 4 Plastic, Smooth Finish, White (P38W)
- ELECTRIDUCT Electriduct Duplex Receptacles with USB Ports (WP-TT-2P2U-4A-WT)
- Hubbell Wiring Device-Kellems Wall Plates