Shop All Raceway Fittings
Hubbell Wiring Device-Kellems
Din Rail Utility Box, Device Plate, Duplex Opening, Gray
Mfr # KP8GY
Zoro # G100702139
product price: $2.95
/ea
Sold in multiples of 3 for $8.85
$8.85
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Non Hazardous Location Non-Hazardous
- Construction Molded
- Operating Temperature Maximum continuous 75°C and minimum -40°C without Impact
- Industry Standard(s) UL Listed
- Style Duplex Opening
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # KP8GY
- Zoro # G100702139
- UPC # 783585335506
- Country of Origin United States
- Category Raceway Fittings
Details
Non Hazardous Location | Non-Hazardous |
Construction | Molded |
Operating Temperature | Maximum continuous 75°C and minimum -40°C without Impact |
Item Type | Raceway Box Plates |
Industry Standard(s) | UL Listed |
Style | Duplex Opening |
Number of Gang(s) | 1-Gang |
Description
Hubbell Wiring Device Kellems, Din Rail Utility Box, Device Plate,Duplex Opening, Gray
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TELEMECANIQUE SENSORS Roller Lever Arm, 1.5 In. Arm L (9007D1)
- NVENT HOFFMAN Clamp Kit, NOVAL Accessory, Stainless Steel (AL18)
- SOUTHWIRE Low Volt Cabl 14/2 100' (55213243)
- KILLARK Conduit Nipple, Rigid, Aluminum, 1/2 x 2" (AN-1B)
- HUBBELL WIRING DEVICE-KELLEMS Hubbell POLYTRAK Single Gang Station Mounting Box - 1-gang - Office White (PDB12LP)
- HUBBELL WIRING DEVICE-KELLEMS Hubbell PREMISETRAK 2-gang Mounting Box - 2-gang - Office White (PT12TGB)
- HUBBELL WIRING DEVICE-KELLEMS External Elbow Base and Cover, White (PB3EEBCA)
- HUBBELL WIRING DEVICE-KELLEMS Round Box, White, PVC, Boxes (PDB12LF)
- HUBBELL WIRING DEVICE-KELLEMS Raceway, Super BaseTrak, 10 ft., White (PS3BC10)
- HUBBELL WIRING DEVICE-KELLEMS Single Receptacle Cover, Gray (HBL3043BEGY)
- PANDUIT Ld3 Low Voltage Outside Corner Fitting (20 Pack), 20PK (OCF3WH-E)
- Hubbell Wiring Device-Kellems Raceway Fittings