Shop All Conduit Fittings
Hubbell Wiring Device-Kellems
Deluxe Cord Grips N.P.T. Straight
Mfr # CG410SST
Zoro # G0669755
product price: $160.00
/ea
Free Shipping & Returns
$160.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hazardous Location Rating Class I, Div 2, Class II, Div 1 and 2, Class III, Div 1 and 2
- Standards UL Listed CSA Certified, UL 94-V2, UL 94-HB
- Application Straight Male- Form 2
- Hazardous Location Yes
- Material Stainless Steel Fittings, Stainless Steel Mesh
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # CG410SST
- Zoro # G0669755
- UPC # 783585498829
- Country of Origin United States
- Category Conduit Fittings
Dimensions
Knockout Size | 0.859 to 0.906 in |
Min. Throat Dia. | 0.63 in |
Cord Dia. Range | 0.5-0.625 in (1.27-1.59 mm) |
Thread Size | 1/2 NPT |
Display Size | 1/2 NPT |
Cable Size | .500-.625 (1.27-1.59) |
Cable Dia. Range | 0.500 in-0.625 in |
Details
Item | Deluxe Cord Grips |
Hazardous Location Rating | Class I, Div 2, Class II, Div 1 and 2, Class III, Div 1 and 2 |
Standards | UL Listed CSA Certified, UL 94-V2, UL 94-HB |
Application | Straight Male- Form 2 |
Hazardous Location | Yes |
Material | Stainless Steel Fittings, Stainless Steel Mesh |
Type | Straight Male Thread |
UPC | 783585000000 |
Temp. Rating | Minimum -30 Deg F to 240 Deg F (-34 Deg C to 115 Deg C) |
Carton Quantity | 5 |
Number Of Conductors | Single |
Mounting Hardware Material | Locknut or Tapped Opening |
Style | For Insulated Cables |
Series | Deluxe Cord Grips |
Standard | UL Listed |
Brand | Hubbell Wiring Device-Kellems |
Environmental Rating | Suitable For Use In Wet Locations When Used With A Listed Sealing Ring Between Box And Fitting. |
Description
Deluxe Cord Grips N.P.T. Straight
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS Nonreversing NEMA Magnetic Motor Starter, 1 NEMA Rating, 240V AC, 3 Poles, 1NO (14FUF32BG)
- CALBRITE Rod Coupling, 1/2in., 1-15/64in.L, 316 SS (S60500RC00)
- HUBBELL WIRING DEVICE-KELLEMS Bus Drop Safety Spring, 850 lb., 1 In. (20302002)
- LEVITON Locking Connector (CS8264C)
- HUBBELL WIRING DEVICE-KELLEMS Insulated Connector, 1-1/4 In., Nylon (P1259NBK)
- HUBBELL WIRING DEVICE-KELLEMS Insulated Connector, 1 In., Nylon, 90 Deg (P1009NBK)
- HUBBELL WIRING DEVICE-KELLEMS Insulated Connector, 3/8 In., Multi-Angle (PS0389NGY)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 1/4in, Spiral, Gray (HJ1010G)
- HUBBELL WIRING DEVICE-KELLEMS Insulated Connector, 1 In., Nylon, 90 Deg (P1009NGY)
- HUBBELL WIRING DEVICE-KELLEMS Insulated Conector, 1/2 In., Nylon, Straght (P050NGYA)
- CARLON Adapter Terminal Conduit 1Inch (E943FR-CTN)
- Hubbell Wiring Device-Kellems Conduit Fittings