Shop All Raceway Fittings
Hubbell Wiring Device-Kellems
Cover, Gray, 4000 Series, Covers
Mfr # HBL4750CGY
Zoro # G1400655
product price: $20.79
/ea
$20.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fittings Sub-Category Covers
- Color Gray
- For Use With 4000 Raceways
- Material Steel
- Standards CSA Certified, UL
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # HBL4750CGY
- Zoro # G1400655
- UPC # 783585216478
- Country of Origin United States
- Category Raceway Fittings
Dimensions
Length | 60 in |
Width | 4 3/4 in |
Length (Straight Wireway) | 5 ft |
Width (In.) | 4.75 |
Length (In.) | 60 |
Details
Item | Cover |
Fittings Sub-Category | Covers |
Color | Gray |
For Use With | 4000 Raceways |
Material | Steel |
Standards | CSA Certified, UL |
Features | By-Pass Divider Opening Accepts GFCI or Surge Devices, Flexible Channel Divider Provides Industry Leading Data Capacity, Greater Capacity Offers more Room for Moves Adds and Changes |
Series | 4000 |
Material of Construction | Steel |
Type | Cover Only |
Enclosure Type | NEMA 1 Rating |
Item Type | HBL4750 Series |
Industry Standard(s) | CSA Standard C22.2 no. 62 E253976 /E253830 /E253833 UL Standard UL 5 |
Description
Cover, Series 4000, Cover Type -, Material Steel, Length 60 in, Width 4 3/4 in, Color Gray, For Use With 4000 Raceways, Features By-Pass Divider Opening Accepts GFCI or Surge Devices, Flexible Channel Divider Provides Industry Leading Data Capacity, Greater Capacity Offers more Room for Moves Adds and Changes, Includes -, Standards CSA Certified, UL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUEST MANUFACTURING Cable Tray I-Beam Mounting Clip, Zinc (CT0016-03)
- SCHNEIDER ELECTRIC IEC Magnetic Contactor, 3 Poles, 220 V AC, 50 A (LC1D50AM7)
- OMRON Photoelectric Sensor, Rectangular, Diffuse (E3S-CD12)
- TORK Time Switch, Mechanical, Easy-Set, 120-277V (TU40)
- HUBBELL WIRING DEVICE-KELLEMS Adjustable Offset Connector, Ivory, Steel (HBL5786IVA)
- HUBBELL WIRING DEVICE-KELLEMS Raceway, Series HBL500, 10 ft., Ivory (HBL50010IV)
- HUBBELL WIRING DEVICE-KELLEMS Single Receptacle Cover, Gray (HBL3043BEGY)
- HUBBELL WIRING DEVICE-KELLEMS External Elbow Base and Cover, White (PW2EEBC)
- HUBBELL WIRING DEVICE-KELLEMS Splice Cover, White, PVC, Covers (PL1SC)
- HUBBELL WIRING DEVICE-KELLEMS Switch and Receptacle Box, Ivory (HBL57442IVA)
- HUBBELL WIRING DEVICE-KELLEMS Style Line Faceplate, White (KP26)
- Hubbell Wiring Device-Kellems Raceways