Shop All Cord Reels
Hubbell Wiring Device-Kellems
Cord Reels HBLI45103
Mfr # HBLI45103
Zoro # G2479280
product price: $814.99
/ea
Free Shipping & Returns
$814.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Winding Method Spring Retraction
- Voltage 250V AC
- Tension Method Field Convertible
- Wire Size 10 AWG
- Retractable Cord Length 45 ft
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # HBLI45103
- Zoro # G2479280
- UPC # 783585669281
- Country of Origin China
- Category Cord Reels
Dimensions
Wire Size | 10 AWG |
Retractable Cord Length | 45 ft |
Feeder Cord Length | 5 ft |
Overall Depth | 9 5/8 in |
Overall Height | 14 1/2 in |
Overall Width | 13 in |
Cable Length | 45 ft |
Description
Extension Cord Reel, Winding Method Spring Retraction, Voltage 250V AC, Retractable Cord Ending Flying Lead, Retractable Cord Length 45 ft, Reel Color White, Max. Amps 30 A, Wire Size 10 AWG, Cord Color Black, Retractable Cord Ending Configuration Flying Lead, Feeder Cord Ending Configuration Flying Lead, Trade Designation SJO, Number of Conductors 3, Tension Method Field Convertible, Number of Outlets 0, Feeder Cord Length 5 ft, Feeder Cord Ending Flying Lead, Location Indoor
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Carbon Steel Enclosure, 16 in H, 16 in W, 6.62 in D, NEMA 1, Hinged (A16N16ALP)
- HUBBELL 50A Flanged Locking Inlet 3P 4W 600VAC/250VDC (HBL3775)
- GREENGATE Daylight Sensor Rc, Cat5 (DSRC-FMOIR)
- TELEMECANIQUE SENSORS Rctngulr Proxmity Sensr, 24 to 240VAC/DC (XS8C2A4MAU20)
- HUBBELL WIRING DEVICE-KELLEMS Cord Reels HBLW40103 (HBLW40103)
- HUBBELL WIRING DEVICE-KELLEMS Cord Reels HBLI35123 (HBLI35123)
- HUBBELL WIRING DEVICE-KELLEMS White Industrial Reel with Yellow Portable Outlet Box, GFCI Module and (2) 20A Duplex Receptacles, UL Type 1, 45 Ft, #12/3 SJO, 20 A, 125 VAC (HBLI45123GF220)
- HUBBELL WIRING DEVICE-KELLEMS Reel with Stripped Leads 15 A Amps 125V AC Voltage (HBLC40123)
- HUBBELL WIRING DEVICE-KELLEMS Extension Cord Reel 20.0 A Amps 1 Outlets 125V AC Voltage (HBLI45123GF20)
- HUBBELL WIRING DEVICE-KELLEMS 50 ft. 10/3 Retractable Cord Reel 25 Amps 600VAC Voltage (HBL501032W)
- WOODS Hand Wind Cord Reel (2803 12/CS)
- Hubbell Wiring Device-Kellems Cord Reels