Shop All Cord Reels
Hubbell Wiring Device-Kellems
Cord Reel, 50 ft, 14/3, SOW-A, Yellow, 600VAC
Mfr # HBL501431W
Zoro # G904390303
Free Shipping & Returns
$1,153.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 600VAC
- Enclosed Reel Yes
- Overall Height 16 1/4 in
- Cord Length 50 ft.
- Overall Width 13 3/4 in
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # HBL501431W
- Zoro # G904390303
- UPC # 783585209104
- Country of Origin United States
- Category Cord Reels
Dimensions
Overall Height | 16 1/4 in |
Cord Length | 50 ft. |
Overall Width | 13 3/4 in |
Details
Item | Weatherproof Retractable Cord Reel |
Voltage | 600VAC |
Enclosed Reel | Yes |
Color | Yellow |
Cord Included | Yes |
Gauge/Conductor | 14/3 |
NEC Cord Designation | SOW-A |
Includes | 3/4 in NPT Line Entrance Hub |
Description
Retractable Cord Reel, Yellow Color, Includes 3/4 in NPT Line Entrance Hub, Overall Height 16 1/4 in, Overall Width 13 3/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS 15 Amp Ac Connector (RRD15BK)
- BRAD HARRISON Cordset, 4 Pin, Receptacle, Female (104001A01F060)
- POWER FIRST 50 ft. Extension Cord 14/3 Gauge YL (52NY27)
- IDEAL Wire Connector Socket Tool (30-902)
- HUBBELL WIRING DEVICE-KELLEMS Reel with Stripped Leads 15 A Amps 125V AC Voltage (HBLC40123)
- HUBBELL WIRING DEVICE-KELLEMS Static Discharge Reel, 50 ft, 8-13/16" H (HBL50SD)
- HUBBELL WIRING DEVICE-KELLEMS Extension Cord Reel 20.0 A Amps 1 Outlets 125V AC Voltage (HBLI45123GF20)
- HUBBELL WIRING DEVICE-KELLEMS White Industrial Reel with Yellow Portable Outlet Box and (1) 20A Duplex Receptacle, UL Type 1, 45 Ft, #12/3 SJO, 20 A, 125 VAC (HBLI45123R20)
- HUBBELL WIRING DEVICE-KELLEMS Cord Reels HBLI45103 (HBLI45103)
- HUBBELL WIRING DEVICE-KELLEMS 25 ft. 16/3 Retractable Cord Reel 10 Amps 1 Outlets 120VAC Voltage (HBLC25163C)
- KH INDUSTRIES 25 ft. 12/3 Retractable Cord Reel (RTAN3LW-WW-J12F)
- Hubbell Wiring Device-Kellems Cord Reels