Shop All Cable Connectors
Hubbell Wiring Device-Kellems
Cord Connectors, Straight Male, .50"- .63" (12.7- 15.9), Stainless Steel
Mfr # SHC1036SS
Zoro # G300618513
Free Shipping & Returns
$140.40
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style - Connector Straight Male
- Cable Opening Min. 1/2 in
- Cable Opening Max. 0.63 in
- Color Brown
- Knockout Size 1.09 to 1.14 in
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # SHC1036SS
- Zoro # G300618513
- UPC # 783585207360
- Country of Origin United States
- Category Cable Connectors
Dimensions
Knockout Size | 1.09 to 1.14 in |
Cord Dia. Range | 0.5-0.63 in (12.7- 15.9 mm) |
Hub Size | 3/4 |
Display Size | 3/4 NPT |
Details
Style - Connector | Straight Male |
Cable Opening Min. | 1/2 in |
Cable Opening Max. | 0.63 in |
Color | Brown |
Item | Cord Connectors |
Type | Straight Male |
Material | Stainless Steel |
Standards | UL 514B, CSA Certified |
Color Code | Brown |
Series | Standard Duty |
Mounting Hardware Material | Locknut or Tapped Opening |
Standard | UL Listed |
Application | Straight Male- Form 3 |
Temp. Rating | Minimum -30 Deg F to 225 Deg F (-34 Deg C to 107 Deg C) |
Brand | Hubbell Wiring Device-Kellems |
Environmental Rating | Suitable For Use In Wet Locations When Used With A Listed Nylon Washer Between Box And Fitting. |
Number Of Conductors | Single |
Carton Quantity | 15 |
Nema Rating | NEMA Type 4, 4X, 12 and 13 |
Description
Hubbell Wiring Device Kellems, Kellems Wire Management, Cord Connectors,Straight Male, .50-.63", 3/4", Stainless Steel
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FUNCTIONAL DEVICES-RIB Mounting Snap Track, 4.00" W x 12" L (MT4-12)
- EATON BUSSMANN Open Fuse Block, CC UL Class, 2 Poles, 30A Amp Range, 600V AC/DC Volt Rating (BCM603-2P)
- EATON B-LINE Conduit Clamp, 1/2 In EMT, Silver (B1508)
- SCHNEIDER ELECTRIC Contactor+Relay Suppressor Lc1+Lp1 (LA4DA2U)
- HUBBELL WIRING DEVICE-KELLEMS Kellems Wire Management, Cord Connectors, Straight Male, .31-.38", 1/4", Aluminum (SHC1005)
- HUBBELL WIRING DEVICE-KELLEMS Cord Connector Accessories (LNM20BPK100)
- HUBBELL WIRING DEVICE-KELLEMS Kellems Wire Management, Cord Connectors, 90 Degree Male .50-.63", 1/2", Nylon (NHC2024CR)
- HUBBELL WIRING DEVICE-KELLEMS Kellems Wire Management, Cord Connectors, 90 Degree Male .38-.50", 1/2", Nylon (NHC2023CR)
- HUBBELL WIRING DEVICE-KELLEMS Kellems Wire Management, Cord Connectors, Junior, .25"-.31", 1/2" NPT, Black (HJ1058BPK25)
- HUBBELL WIRING DEVICE-KELLEMS Kellems Wire Management, Cord Connectors, Straight Male, .88-1.00", 1 1/2", Aluminum (SHC1056)
- REMKE MC Cable Connector, Al, 2", 2.225-2.350 (RTK-200-15)
- Hubbell Wiring Device-Kellems Cable Connectors