Shop All Conduit Fittings
Hubbell Wiring Device-Kellems
Cord Connector O-Ring 1
Mfr # 20509003
Zoro # G3629976
product price: $5.99
/ea
Sold in multiples of 2 for $11.98
$11.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Metal Clad
- Application Weatherproofing
- Cord Dia. Range 0.16 in (3.2 mm)
- Type Sealing O-Ring
- Hub Size 1
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # 20509003
- Zoro # G3629976
- UPC # 783585326801
- Country of Origin United States
- Category Conduit Fittings
Dimensions
Cord Dia. Range | 0.16 in (3.2 mm) |
Hub Size | 1 |
Outside Dia. | 1.63 in |
Inside Dia. | 1.25 in |
Outside Diameter | 1.63 in |
Display Size | 1 |
Details
Item | Metal Clad Sealing O-Rings |
Material | Metal Clad |
Application | Weatherproofing |
Type | Sealing O-Ring |
Thickness | 0.16 in |
Carton Quantity | 20 |
Construction | Fabricated |
Series | Accessories |
Brand | Hubbell Wiring Device-Kellems |
Description
Cord Connector O-Ring 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AGASTAT 120V-Ac Control Relay (GPIN)
- MERSEN Finger Safe Fuse Block, 3 Poles, 30A Amp Range, 800V AC/1000V DC Volt Rating (USM3)
- CANTEX Weatherproof Electrical Box, 35.3 cu in, FSCC Box, 2 Gang, PVC, Square (5133401)
- EATON Cutler-Hammer 1NC/1NO Limit Switch Body Nema 1, 2, 4, 6, 6P, 12, 13 (E50SA)
- HUBBELL WIRING DEVICE-KELLEMS Insulated Connector, 2 In., Nylon, Straight (P200NBK)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 1/2 in., Gray (HJ1060G)
- HUBBELL WIRING DEVICE-KELLEMS 3/4In. Zinc-Plated Locknut (00322002LPK50)
- HUBBELL WIRING DEVICE-KELLEMS Noninsulated Connector, 1/2" Conduit Size (P050CGY)
- HUBBELL WIRING DEVICE-KELLEMS Noninsulated Connector, 3/4" Conduit Size (P075CGY)
- HUBBELL WIRING DEVICE-KELLEMS Insulated Connector, 1 In., Nylon, 90 Deg (P1009NGY)
- APPLETON ELECTRIC ES Sealing Hub, 25Fill, M Iron, 2-1/2 to 2 (ES250200)
- Hubbell Wiring Device-Kellems Conduit Fittings