Shop All Strain Relief Connector
Hubbell Wiring Device-Kellems
Cord Connector Locknut, Nylon, PG21
Mfr # LNP21B
Zoro # G1110733
original price:
$0.79
16% off
new price: $0.66
/ea
$0.66
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Hub Size PG21
- Material Nylon
- For Use With Threaded Metallic Conduit
- Color Black, Gray
- Box Connection PG21
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # LNP21B
- Zoro # G1110733
- UPC # 094704872995
- Country of Origin United States
- Category Strain Relief Connector
Dimensions
Hub Size | PG21 |
Compatible Conduit Trade Size | PG21 |
Overall Length | 1-57/64" |
Thread Size | PG21 |
Details
Item | Low Profile Cord Connector Locknut |
Material | Nylon |
For Use With | Threaded Metallic Conduit |
Color | Black, Gray |
Box Connection | PG21 |
Standards | CSA Certified, UL Listed |
Thread Type | PG |
Liquid Tight | Yes |
Compatible Conduit Type | Threaded Metallic Conduit |
Description
Low Profile Cord Connector Locknut, For Use With Threaded Metallic Conduit, Hub Size PG21, Nylon, Thread Type PG, Color Black, Gray, Compatible Conduit Trade Size PG21, Compatible Conduit Type Threaded Metallic Conduit, Liquid Tight Yes, Overall Length 1-57/64 In., Standards CSA Certified, UL Listed, Thread Size PG21
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOXA Indust. Media Converter, Multi Mode, St, 0 To 60°C (IMC-101-M-ST)
- EATON BUSSMANN UL Class Fuse, K5 Class, NON Series, Fast-Acting, 60A, 250V AC, Non-Indicating (NON-60)
- TELEMECANIQUE SENSORS 1NC/1NO Limit Switch Body Nema 1, 2, 3, 4, 12 IP 66 (ZCKL1H7)
- MONOPRICE Extension Cord - IEC 60320 C14 to IEC 60320 C13_ 16AWG_ 13A_ 3-Prong_ (6452)
- HUBBELL WIRING DEVICE-KELLEMS Cable Connector, PG16, Straight, Gray (SECP16GA)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 1in, Straight, Pink (SHC1044)
- HUBBELL WIRING DEVICE-KELLEMS Cord Connector, 1-1/2 in., Straight, White (SHC1062)
- HUBBELL WIRING DEVICE-KELLEMS Cable Connector, PG9, Straight, Black (SECP9BA)
- HUBBELL WIRING DEVICE-KELLEMS Underground Cord Connector, 1/2 in., Gray (UFC0001)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 1/2in., 90 deg, Wht (NHC1022ZP)
- RACO Cord Connector, Silver, 2-3/4" L, Iron (3794-0)
- Hubbell Wiring Device-Kellems Cord Grips