Shop All Strain Relief Connector
Hubbell Wiring Device-Kellems
Cord Connector Locknut, Nylon, PG16
Mfr # LNP16B
Zoro # G0427296
product price: $0.67
/ea
$0.67
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hub Size PG16
- Material Nylon
- For Use With Threaded Metallic Conduit
- Color Black, Gray
- Box Connection PG16
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # LNP16B
- Zoro # G0427296
- UPC # 094704792071
- Country of Origin United States
- Category Strain Relief Connector
Dimensions
Hub Size | PG16 |
Overall Length | 1-11/16" |
Compatible Conduit Trade Size | PG16 |
Thread Size | PG16 |
Details
Item | Low Profile Cord Connector Locknut |
Material | Nylon |
For Use With | Threaded Metallic Conduit |
Color | Black, Gray |
Box Connection | PG16 |
Standards | CSA Certified, UL Listed |
Liquid Tight | Yes |
Body Material | Nylon |
Thread Type | PG |
Compatible Conduit Type | Threaded Metallic Conduit |
Basic Material | Plastic |
Description
Low Profile Cord Connector Locknut, For Use With Threaded Metallic Conduit, Hub Size PG16, Nylon, Thread Type PG, Color Black, Gray, Compatible Conduit Trade Size PG16, Compatible Conduit Type Threaded Metallic Conduit, Liquid Tight Yes, Overall Length 1-11/16 In., Standards CSA Certified, UL Listed, Thread Size PG16
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RED LION CONTROLS Counter, LCD, 8 Digits, 1.64" D (CUB7CCR0)
- SOLAHD DC Power Supply, 85/264V AC, 24V DC, 30W, 1.3A, DIN Rail (SCP30S24BDN)
- TRIPP LITE Surge, 15ft cord, 12 outlet, 1050J, 36" (SS3612)
- POWER FIRST 16-14 AWG Vinyl Flanged Fork Terminal #6 Stud PK100 (24C932)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 1/2 in., White (SHC1022ZP)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 1 in., Brown (SHC1040)
- HUBBELL WIRING DEVICE-KELLEMS Cable Connector, 1/2 in., Straight, Black (SHC2024CR)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 1 in., Yellow (SHC1041CR)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 3/4in., 90 deg, Ylw (NHC1037CR)
- HUBBELL WIRING DEVICE-KELLEMS Cord Connector, 3 in., Straight, White (SHC1091)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 1/2in., 90 deg, Wht (NHC1022ZP)
- Hubbell Wiring Device-Kellems Cord Grips