Shop All Strain Relief Connector
Hubbell Wiring Device-Kellems
Cord Connector Locknut, Nylon, PG11
Mfr # LNP11B
Zoro # G1788787
original price:
$0.59
5% off
new price: $0.56
/ea
$0.56
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hub Size PG11
- Material Nylon
- For Use With Threaded Metallic Conduit
- Color Black, Gray
- Box Connection PG11
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # LNP11B
- Zoro # G1788787
- UPC # 783585018430
- Country of Origin United States
- Category Strain Relief Connector
Dimensions
Hub Size | PG11 |
Thread Size | PG11 |
Compatible Conduit Trade Size | PG11 |
Overall Length | 1-31/64" |
Dimension C | .732 (18.5) |
Dimension D | .197" (5) |
Dimension A | .945" (24) |
Dimension B | 1.024" (26) |
Details
Item | Low Profile Cord Connector Locknut |
Material | Nylon |
For Use With | Threaded Metallic Conduit |
Color | Black, Gray |
Box Connection | PG11 |
Standards | CSA Certified, UL Listed |
Liquid Tight | Yes |
Thread Type | PG |
Compatible Conduit Type | Threaded Metallic Conduit |
Cord Connector Accessory Type | Nonmetallic Locknut |
Product Type | Cord Connector Accessories |
Description
Low Profile Cord Connector Locknut, For Use With Threaded Metallic Conduit, Hub Size PG11, Nylon, Thread Type PG, Color Black, Gray, Compatible Conduit Trade Size PG11, Compatible Conduit Type Threaded Metallic Conduit, Liquid Tight Yes, Overall Length 1-31/64 In., Standards CSA Certified, UL Listed, Thread Size PG11
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IFM AS Interface power distributor (E70588)
- EATON Eaton 5P 1550Va Rackmount 1U Lcd 208/230V (5P1550GR)
- POWER FIRST Plug-In GFCI, Ylw, 15A, 5-15P, Indoor, 120VAC (5YL43)
- OMRON Enclosed Power Relay, Surface (Top Flange) Mounted, SPST-NO, 200/240V AC, 4 Pins, 1 Poles (G7L-1A-BUBJ-CB-AC200/240)
- HUBBELL WIRING DEVICE-KELLEMS Cable Connector, 3/4 In, Straight, Black (SHC2037CR)
- HUBBELL WIRING DEVICE-KELLEMS Cord Connector, 1-1/4 in., Straight (SHC1054ZP)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 1/2 in., Blue (SHC1023ZP)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 3/4 in., White (SHC1032ZP)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 1-1/4 in., 90 deg (NHC1052)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 3/4in, 90 deg, Blue (NHC1035ZP)
- REMKE Cord Grip, Alum, 2", 1.812-1.938, Size 7 (RSR-6731)
- Hubbell Wiring Device-Kellems Cord Grips