Shop All Strain Relief Connector
Hubbell Wiring Device-Kellems
Cord Connector, 3/4 in.
Mfr # UFC0003
Zoro # G8533962
original price:
$12.25
7% off
new price: $11.39
/ea
$11.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Style - Connector Straight
- Male/Female Male
- Hub Size 3/4 in MNPT
- Material Aluminum
- Cord Dia. Range 0.26 in to 0.78 in
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # UFC0003
- Zoro # G8533962
- UPC # 783585207537
- Country of Origin United States
- Category Strain Relief Connector
Dimensions
Hub Size | 3/4 in MNPT |
Cord Dia. Range | 0.26 in to 0.78 in |
Hub Trade Size | 3/4" |
Length - Box to End of Connector | 1 1/2 in |
Length - External Strain Relief | No External Strain Relief |
Length | 1.65" |
Min. Throat Dia. | 0.64" |
Compatible Conduit Trade Size | 3/4 in |
Thread Size | 3/4 in |
Dimension E A/F | 1.13" (25.4) |
UF Wire Size | 2 # 14, 2 # 12, 2 # 10 |
Recommended Knockout Hole Size | 1.09"- 1.14" (27.8-29.0) |
Dimension D | .64" (16.3) Throat. Dia. |
Dimension A | 1.13" (28.7) Dia. |
Dimension B | 1.10" (27.9) Ref. |
Dimension E A/C | 1.29" (32.8) |
Dimension C | .55" (14.0) |
Cord Diameter Range | .2"x.6" min .26"x.78" max (5.1x15.2 min 6.6x19.8 max) |
Display Size | 3/4" NPT |
Description
Liquid Tight Underground Cord Connector, Cord Dia. Range 0.26 in to 0.78 in, Box Connection 3/4 in MNPT, Material - Cord Connector Aluminum, External Strain Relief Material No External Strain Relief, Gland Color Code No Code, Body Color - Cord Connector Silver, Number of Cords 1, Style - Connector Straight, Strain Relief Type No External Strain Relief, External Strain Relief Length No External Strain Relief, Length - Box to End of Connector 1 1/2 in, Insulated No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS VDV ProTech™ Data Kit (VDV026-831)
- GARDNER BENDER Coaxial Staple, White, 1/4" Wood App, PK200 (PSW-200BG)
- MIDWEST FASTENER UL Class Fuse, AGC Series, Fast-Acting, 2A, 250V AC, 15 PK (67186)
- NVENT HOFFMAN Interior Panel, NOVAL Accessory, 12 Gang, Steel (A36P30)
- HUBBELL WIRING DEVICE-KELLEMS Cord Connector Locknut, Nylon, 3/4 In (31622007L)
- HUBBELL WIRING DEVICE-KELLEMS Cable Connector, PG11, Straight, Gray (SECP11GA)
- HUBBELL WIRING DEVICE-KELLEMS Cord Connector, 1 in., Straight, White (SHC1047)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 1 in., Yellow (SHC1098ZP)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 3/4in., 90 deg, Brn (NHC1036CR)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 1 in., 90 deg, Gray (NHC1043CR)
- REMKE Cord Grip, Alum, 1-1/2", 1.00-1.125, Size 5 (RSR-518)
- Hubbell Wiring Device-Kellems Strain Relief Connector