Shop All Strain Relief Connector
Hubbell Wiring Device-Kellems
Cord Connector, 3/4 in., 45, Yellow
Mfr # VHC1037
Zoro # G3271134
$18.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Male/Female Male
- Style - Connector 45 Degrees
- Hub Size 3/4 in MNPT
- Material Aluminum
- Cord Dia. Range 0.63 in to 0.75 in
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # VHC1037
- Zoro # G3271134
- UPC # 783585202372
- Country of Origin United States
- Category Strain Relief Connector
Dimensions
Hub Size | 3/4 in MNPT |
Cord Dia. Range | 0.63 in to 0.75 in |
Hub Trade Size | 3/4" |
Length - Box to End of Connector | 2 5/16 in |
Length | 2.50" |
Length - External Strain Relief | No External Strain Relief |
Min. Throat Dia. | 0.75" |
Form Size | F3 |
Thread Size | 3/4 in |
Compatible Conduit Trade Size | 3/4 in |
Dimension C | .56" (14.2) |
Dimension D | .75" (19.0) Throat Dia. |
Dimension G | 1.38" (34.9) Dia. |
Cord Diameter Range | .63"- .75" (15.9- 19.0) |
Dimension B | 2.50" (65.3) Ref. |
Recommended Knockout Hole Size | 1.09"- 1.14" (27.8-29.0) |
Dimension E A/C | 1.48" (37.6) |
Dimension E A/F | 1.28" (32.5) |
Dimension A | 2.30" (58.4) Ref. |
Display Size | 3/4" NPT |
Description
Liquid Tight Cord Connector, Cord Dia. Range 0.63 in to 0.75 in, Box Connection 3/4 in MNPT, Material - Cord Connector Aluminum, External Strain Relief Material No External Strain Relief, Gland Color Code Yellow, Body Color - Cord Connector Silver, Number of Cords 1, Style - Connector 45 Degrees , Strain Relief Type No External Strain Relief, External Strain Relief Length No External Strain Relief, Length - Box to End of Connector 2 5/16 in, Insulated No
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWERZONE Cord Ext Outdoor 16/3X25Ft Org (OR501625)
- LEVITON ELECTRICAL PLUGS 50A 480 VAC LOCKING PLUG (CS8465C)
- SQUARE D Circuit Breaker, 9080GCB Series 1A, 1 Pole, 250V AC (9080GCB10)
- ASI Module, DIN Rail, 15 A, 125VAC, 1.4" W (IMACP01)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 3/4 in., Red (SHC1031)
- HUBBELL WIRING DEVICE-KELLEMS Cord Connector Locknut, Nylon, PG13.5 (LNP13B)
- HUBBELL WIRING DEVICE-KELLEMS Cord Connector, 3/8 in., Straight, Orange (SHC1008)
- HUBBELL WIRING DEVICE-KELLEMS Cord Connector, 1-1/2 in., Straight, White (SHC1062)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 3/8 in., Blue (SHC1012)
- HUBBELL WIRING DEVICE-KELLEMS Cord Connector Locknut, Nylon, PG7 (LNP7B)
- REMKE Cord Grip, Alum, 3/4" NPT, .375-.438 (RSR-2107)
- Hubbell Wiring Device-Kellems Cord Grips