Shop All Strain Relief Connector
Hubbell Wiring Device-Kellems
Cord Connector, 3 in., Straight, White
Mfr # SHC1092
Zoro # G6980364
product price: $144.99
/ea
Free Shipping & Returns
$144.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Male/Female Male
- Style - Connector Straight
- Hub Size 3 in MNPT
- Material Aluminum
- Cord Dia. Range 2.44 in to 2.63 in
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # SHC1092
- Zoro # G6980364
- UPC # 783585200927
- Country of Origin United States
- Category Strain Relief Connector
Dimensions
Hub Size | 3 in MNPT |
Cord Dia. Range | 2.44 in to 2.63 in |
Hub Trade Size | 3" |
Length - Box to End of Connector | 2 11/16 in |
Min. Throat Dia. | 3.00" |
Length | 4.00" |
Length - External Strain Relief | No External Strain Relief |
Overall Length | 4 in |
Compatible Conduit Trade Size | 3 in |
Form Size | F8 |
Thread Size | 3 in |
Dimension A | 4.50" (114.3) Dia. |
Cord Diameter Range | 2.44"- 2.63" (61.9- 66.7) |
Dimension C | 1.38" (35.1) |
Dimension B | 2.70" (68.6) Ref. |
Dimension E A/F | 4.50" (114.3) |
Dimension E A/C | 4.86" (123.4) |
Dimension D | 3.00" (76.2) Throat Dia. |
Recommended Knockout Hole Size | 3.58"- 3.63" (90.9-92.1) |
Display Size | 3" NPT |
Description
Liquid Tight Cord Connector, Cord Dia. Range 2.44 in to 2.63 in, Box Connection 3 in MNPT, Material - Cord Connector Aluminum, External Strain Relief Material No External Strain Relief, Gland Color Code No Code, Body Color - Cord Connector Silver, Number of Cords 1, Style - Connector Straight, Strain Relief Type No External Strain Relief, External Strain Relief Length No External Strain Relief, Length - Box to End of Connector 2 11/16 in, Insulated No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOLCO Retaining Strap, Size 3/8 In. (69)
- CARLING TECHNOLOGIES Circuit Breaker, CMB Series 15A, 1 Pole, 125/250V AC, Medium Curve (CMB-153-27G3N-W-A/15)
- RACO Rigid/EMT Conduit Conector, Steel, 4 In. L (1812)
- KABLE KONTROL Kable Kontrol® Steel Cable Clamps - 1/2" Dia - Vinyl Insulated - 100 Pcs (CC-5002-C)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 1/2in., 90 deg, Wht (NHC1022)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 3/4in., 90 deg, Brn (NHC1036)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 3/4in, 90 deg, Blue (NHC1035CR)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 1-1/2 in, Straight (SHC1059)
- HUBBELL WIRING DEVICE-KELLEMS Cord Connector, 3/4 in., Gray (HS1004GPK25)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 1/2 in., Red (SHC1021)
- ABB Cable Connector, 3/4 In, Straight (TCF075-88AL)
- Hubbell Wiring Device-Kellems Strain Relief Connector