Shop All Strain Relief Connector
Hubbell Wiring Device-Kellems
Cord Connector, 3 in., Straight, White
Mfr # SHC1088
Zoro # G6986332
product price: $94.69
/ea
Free Shipping & Returns
$94.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style - Connector Straight
- Male/Female Male
- Hub Size 3 in MNPT
- Material Aluminum
- Cord Dia. Range 1.94 in to 2.06 in
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # SHC1088
- Zoro # G6986332
- UPC # 783585200880
- Country of Origin United States
- Category Strain Relief Connector
Dimensions
Hub Size | 3 in MNPT |
Cord Dia. Range | 1.94 in to 2.06 in |
Hub Trade Size | 3" |
Length - Box to End of Connector | 2 11/16 in |
Length | 4.00" |
Min. Throat Dia. | 2.54" |
Length - External Strain Relief | No External Strain Relief |
Compatible Conduit Trade Size | 3 in |
Overall Length | 4 in |
Thread Size | 3 in |
Form Size | F7 |
Dimension E A/C | 4.34" (110.2) |
Cord Diameter Range | 1.94"- 2.06" (49.2- 52.4) |
Dimension A | 3.85" (97.8) Dia. |
Dimension D | 2.54" (64.5) Throat Dia. |
Dimension B | 2.70" (68.6) Ref. |
Recommended Knockout Hole Size | 3.58"- 3.63" (90.9-92.1) |
Dimension E A/F | 4.02" (102.1) |
Dimension C | 1.30" (33.0) |
Display Size | 3" NPT |
Description
Liquid Tight Cord Connector, Cord Dia. Range 1.94 in to 2.06 in, Box Connection 3 in MNPT, Material - Cord Connector Aluminum, External Strain Relief Material No External Strain Relief, Gland Color Code No Code, Body Color - Cord Connector Silver, Number of Cords 1, Style - Connector Straight, Strain Relief Type No External Strain Relief, External Strain Relief Length No External Strain Relief, Length - Box to End of Connector 2 11/16 in, Insulated No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CANTEX CAP SERV ENTR PVC 1-1/4"" (5133742U)
- 3M 22-18 AWG Nylon Ring Terminal #10 Stud PK100 (MNG18-10R/LX)
- PANDUIT 22-18 AWG Vinyl Ring Terminal #8 Stud PK1000, Insulation Color: Red (PV18-8RX-MY)
- PRIME WIRE & CABLE IN WALL INDR MECH TIMER (TNIW24-RC)
- HUBBELL WIRING DEVICE-KELLEMS Cable Connector, PG13.5, Straight, Gray (SECP13GA)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 1 in., 90 deg, Gray (NHC1043)
- HUBBELL WIRING DEVICE-KELLEMS Cable Connector, PG13.5, Straight, Black (SECP13BA)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 1/2in, Spiral, Gray (HJ1040G)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 1 in., Brown (SHC1097ZP)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Cord Connector, 2" L, Nylon (SEC75GALN)
- ABB Liquid Tight Connector, 3/4in., 90 deg, Slv (4970AL)
- Hubbell Wiring Device-Kellems Cord Grips