Shop All Strain Relief Connector
Hubbell Wiring Device-Kellems
Cord Connector, 1/2 in., 45, Blue
Mfr # VHC1023
Zoro # G0619412
product price: $17.89
/ea
$17.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style - Connector 45 Degrees
- Male/Female Male
- Hub Size 1/2 in MNPT
- Cord Dia. Range 0.37 in to 0.50 in
- Material Aluminum
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # VHC1023
- Zoro # G0619412
- UPC # 783585202235
- Country of Origin United States
- Category Strain Relief Connector
Dimensions
Hub Size | 1/2 in MNPT |
Cord Dia. Range | 0.37 in to 0.50 in |
Hub Trade Size | 1/2" |
Length - Box to End of Connector | 2 in |
Min. Throat Dia. | 0.56" |
Length - External Strain Relief | No External Strain Relief |
Length | 1.90" |
Compatible Conduit Trade Size | 1/2 in |
Thread Size | 1/2 in |
Form Size | F2 |
Cord Diameter Range | .38"- .50" (9.7- 12.7) |
Dimension E A/C | 1.27" (32.3) |
Dimension E A/F | 1.10" (27.9) |
Dimension C | .55" (14.0) |
Dimension A | 2.00" (50.8) Ref. |
Dimension D | .56" (14.2) Throat Dia. |
Recommended Knockout Hole Size | .86"- .91" (21.8-23.0) |
Dimension G | 1.13" (28.6) Dia. |
Dimension B | 1.90" (48.3) Ref. |
Display Size | 1/2" NPT |
Description
Liquid Tight Cord Connector, Cord Dia. Range 0.37 in to 0.50 in, Box Connection 1/2 in MNPT, Material - Cord Connector Aluminum, External Strain Relief Material No External Strain Relief, Gland Color Code Blue, Body Color - Cord Connector Silver, Number of Cords 1, Style - Connector 45 Degrees , Strain Relief Type No External Strain Relief, External Strain Relief Length No External Strain Relief, Length - Box to End of Connector 2 in, Insulated No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Mild Steel Door Enclosure, 42 in H, 8 in D (CSD42368LG)
- DAYTON Encapsulated Timer Relay, 1A, Solid State (6A857)
- POWER FIRST Splice Connector, Vinyl, Yellow, PK20 (4FRE1)
- SCHNEIDER ELECTRIC Overload Relay, 48 to 65A, Class 10,600VAC (LR3D365)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 1/2in, Spiral, Gray (HJ1040G)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 1 in., Yellow (SHC1041CR)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 1in, Straight, Gray (SHC1039CR)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 1in, Straight, Pink (SHC1044CR)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 1/2 in., Brown (SHC1024ZP)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 1/2 in., White (SHC1022CR)
- REMKE Cord Grip, Alum, 3/4" NPT, .625-.750 (RSR-2312)
- Hubbell Wiring Device-Kellems Strain Relief Connector