Shop All Strain Relief Connector
Hubbell Wiring Device-Kellems
Cord Connector, 1-1/4 in., 45
Mfr # VHC1053
Zoro # G2349691
product price: $42.63
/ea
$42.63
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Male/Female Male
- Style - Connector 45 Degrees
- Hub Size 1 1/4 in MNPT
- Cord Dia. Range 1.13 in to 1.25 in
- Material Aluminum
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # VHC1053
- Zoro # G2349691
- UPC # 783585202532
- Country of Origin United States
- Category Strain Relief Connector
Dimensions
Hub Size | 1 1/4 in MNPT |
Cord Dia. Range | 1.13 in to 1.25 in |
Hub Trade Size | 1-1/4" |
Length - Box to End of Connector | 3 7/8 in |
Length - External Strain Relief | No External Strain Relief |
Length | 3.90" |
Min. Throat Dia. | 1.25" |
Form Size | F5 |
Thread Size | 1 1/4 in |
Compatible Conduit Trade Size | 1 1/4 in |
Dimension E A/F | 2.13" (54.0) |
Dimension E A/C | 2.45" (62.2) |
Dimension C | .74" (18.8) |
Dimension A | 3.90" (99.1) Ref. |
Recommended Knockout Hole Size | 1.72"- 1.77" (43.7-44.9) |
Dimension B | 3.90" (9.91) Ref. |
Dimension G | 2.31" (58.7) |
Dimension D | 1.25" (31.7) Throat Dia. |
Cord Diameter Range | 1.13"- 1.25" (28.6- 31.7) |
Display Size | 1 1/4" NPT |
Description
Liquid Tight Cord Connector, Cord Dia. Range 1.13 in to 1.25 in, Box Connection 1 1/4 in MNPT, Material - Cord Connector Aluminum, External Strain Relief Material No External Strain Relief, Gland Color Code No Code, Body Color - Cord Connector Silver, Number of Cords 1, Style - Connector 45 Degrees , Strain Relief Type No External Strain Relief, External Strain Relief Length No External Strain Relief, Length - Box to End of Connector 3 7/8 in, Insulated No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KILLARK Parallel Conduit Clamp, Malleable Iron (PCC050)
- BRADY Sleeve, 1 3/4 in W, 7/16 in H, Die-cut (BM-250-175-342)
- KABLE KONTROL Kable Kontrol® Corrugated Split Wire Loom Tubing - 1-1/4" Inside Diameter - 10' Length - Black (WL906-BK-10)
- OMRON General Purpose Relay, 12V DC Coil Volts, Octal, 8 Pin, DPDT (MKS2PNDC12)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 3/4 in., Brown (SHC1034ZP)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 1in, Straight, Gray (SHC1039CR)
- HUBBELL WIRING DEVICE-KELLEMS Cord Connector, 1-1/2 in., Straight, White (SHC1064)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 1/2in., 90 deg, Wht (NHC1022ZP)
- HUBBELL WIRING DEVICE-KELLEMS Cord Connector, 3/4 in., 45, Brown (VHC1036)
- HUBBELL WIRING DEVICE-KELLEMS Cord Connector, 1-1/2 in., Straight, White (SHC1062)
- L.H. DOTTIE L.H. Dottie 3/4'' Nylon Strain Relief Connector, 10PK (NSR34L)
- Hubbell Wiring Device-Kellems Cord Grips