Shop All Strain Relief Connector
Hubbell Wiring Device-Kellems
Cord Connector, 0.30 to 0.36 in Cord, Gray
Mfr # HS1003G
Zoro # G3290497
product price: $0.89
/ea
$0.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style - Connector Straight
- Hub Size 5/8 in dia Hole, Snap In
- Cord Dia. Range 0.30 in to 0.36 in
- Material Nylon
- Color Gray
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # HS1003G
- Zoro # G3290497
- UPC # 094701229914
- Country of Origin United States
- Category Strain Relief Connector
Dimensions
Hub Size | 5/8 in dia Hole, Snap In |
Cord Dia. Range | 0.30 in to 0.36 in |
Hub Trade Size | 3/4" |
Length - Box to End of Connector | 5/8 in |
Length - External Strain Relief | 1 9/16 in |
Length | 2.18" |
Thread Size | 5/8 in |
Description
Snap In Cord Connector with Strain Relief, Cord Dia. Range 0.30 in to 0.36 in, Box Connection 5/8 in dia Hole, Snap In, Material - Cord Connector Nylon, External Strain Relief Material Nylon, Gland Color Code No Code, Body Color - Cord Connector Gray, Number of Cords 1, Style - Connector Straight, Strain Relief Type Spiral, External Strain Relief Length 1 9/16 in, Length - Box to End of Connector 5/8 in, Insulated Yes, Standards CSA LR27378, UL E96650, Hazardous Location Rating Not Rated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIEGMANN Carbon Steel Enclosure, 12 in H, 12 in W, 8 in D, NEMA 3R, Screw On (RSC121208)
- EATON WIRING DEVICES Connector Vinyl 20A 125V Yel (4228-BOX)
- LUTRON Designer Wall Plates, Number of Gangs: 6 Satin Finish, Snow (SC-6-SW)
- ZORO SELECT One Hole Lug Compression Connector, 6 AWG (29YK65)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 1/2 in., Gray (HJ1057G)
- HUBBELL WIRING DEVICE-KELLEMS Cable Connector, 3/8 In, Straight, Gray (SEC38GA)
- HUBBELL WIRING DEVICE-KELLEMS Cable Connector, PG9, Straight, Black (SECP9BA)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 1/2in, 90 deg, Blue (NHC1023)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 1/2 in., White (SHC1022CR)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 3/4in, 90 deg, Blue (NHC1035CR)
- KILLARK Cable Connector, 2.60" L, 3/4"Hub Trade (MC2)
- Hubbell Wiring Device-Kellems Strain Relief Connector