Shop All Duplex Straight Blade Receptacles
Hubbell Wiring Device-Kellems
COMM 20A SIDE & BACK WIRED IG TR
Mfr # IG5352TR
Zoro # G500701916
product price: $21.65
/ea
$21.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Nylon
- Width 1.57 in
- Type Isolated Ground
- Color Brown
- Height 1.07 in
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # IG5352TR
- Zoro # G500701916
- UPC # 783585540047
- Country of Origin China
- Category Duplex Straight Blade Receptacles
Dimensions
Width | 1.57 in |
Height | 1.07 in |
Length | 3.28 in |
Display Size | Standard Sized Product |
Wire Size | #12 AWG to #10 AWG |
Dimensions | 3.28 in x 1.57 in x 1.07 in |
Description
Hubbell Wiring Device Kellems, Straight Blade Devices, Tamper ResistantDuplex Receptacle, Isolated Ground, Commercial Grade, 20A 125V, 2-Pole3-Wire Grounding, 5-20R, Back and Side Wired, Orange
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAROL Machine Tool Wire, AWM, MTW, TEW, TFF, 8 AWG, 500 ft, Red, PVC Insulation (76843.38.03)
- WIEGMANN Carbon Steel Disconnect Enclosure, 24 in H, 25 in W, 8 in D, NEMA 12; 13, Hinged (SDN12242508PL)
- LEGRAND End Cap, Ivory, 40N2, Caps (40N2F20V)
- SCHNEIDER ELECTRIC Pushbutton Enclosure, 3.03 in., 2 Holes (XAPG29502)
- HUBBELL WIRING DEVICE-KELLEMS Straight Blade Devices, Receptacles, Duplex, SNAPConnect, Hospital Grade, LED Indicator, 20A 125V, 2-Pole 3-Wire Grounding, 5-20R, Nylon, Red (SNAP8300RL)
- HUBBELL WIRING DEVICE-KELLEMS Surge Protective Devices, SPIKESHIELD TVSS Duplex Receptacle with Light, 15A 125V, 5-15R, Office White (HBL5260OWSA)
- HUBBELL WIRING DEVICE-KELLEMS Surge Protective Devices, SPIKESHIELD TVSS Duplex Receptacle with Light and Alarm, 15A 125V, 5-15R, White (HBL5262WSA)
- HUBBELL WIRING DEVICE-KELLEMS Commercial Specification Grade Duplex Receptacles for Controlled Applicatoins (DR15C1WHI)
- HUBBELL WIRING DEVICE-KELLEMS Straight Blade Devices, Tamper Resistant Duplex Receptacle, Hospital Grade, Hubbell-Pro, 20A 125V, 2-Pole 3- WireGrounding, 5-20R, Brown (8300TRA)
- HUBBELL WIRING DEVICE-KELLEMS TradeSelect, Straight Blade Devices, Residential Grade, Receptacles, Weather and Tamper Resistant Duplex, 15A 125V, 5-15R (RR15SWWRTR)
- HUBBELL Receptacle, 1 hp, 125V AC, NEMA 5-20R (5362STGY)
- Hubbell Wiring Device-Kellems Duplex Straight Blade Receptacles