Shop All Coaxial Cables
Hubbell Wiring Device-Kellems
Coaxial Cable, RG-59/U, 22 AWG, Yellow
Mfr # TV99
Zoro # G3375933
product price: $96.00
/ea
Free Shipping & Returns
$96.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Plenum Rated No
- Coaxial Cable Type RG-59/U
- Conductor Size 22 AWG
- Impedance 75 ohms
- Jacket Material PVC
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # TV99
- Zoro # G3375933
- UPC # 783585365794
- Country of Origin United States
- Category Coaxial Cables
Dimensions
Conductor Size | 22 AWG |
Length | 50 ft |
Nominal Outside Dia. | 0.242 in |
Length (Straight Wireway) | 50 ft |
Cord Length | 600 |
Cable Length | 50 ft |
Outside Diameter | 0.2 in |
Description
Coaxial Cable, Cable Length 50 ft, Coaxial Cable Type RG-59/U, Conductor Gauge 22 AWG, Jacket Material PVC, Maximum Impedance 75 ohm, Shielded Shielded, Shielding Material 95 Percent Bare Copper Braid, Fire Rating Not Applicable, Jacket Color Yellow, Maximum Capacitance 17.3 pF/ft, Outside Diameter 0.2 in, Standards RoHS Compliant, NEC Article and Type Not Rated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAROL Comm Cable, Shielded, Riser, 22/2, 500 Ft. (E2002S.18.10)
- SOUTHWIRE Extension Cord, 12 AWG, 125VAC, 100 ft. L (2549SW0041)
- BRAD HARRISON Cordset, 4 Pin, Receptacle, Female (804000A09M100)
- REMINGTON INDUSTRIES 14 AWG SJOOW Portable Cord, 2 Conductor 300V Pwr Cbl, EPDM Wires w/CPE Outer Jacket - 250' Lngth (SJOOW1402-250)
- HUBBELL WIRING DEVICE-KELLEMS Wall Plate and Jack, Cat 5e/F-Type, Lt Al (NS785LA)
- HUBBELL WIRING DEVICE-KELLEMS Wall Plate and Jack, Cat 5e/F-Type, White (NS785W)
- HUBBELL WIRING DEVICE-KELLEMS Wall Plate and Jack, Cat 5e/F-Type, Ivory (NS785I)
- TEST PRODUCTS INTL Coax/CAT 5 WIFI Testing Kit (TPI-4028WIFI)
- CAROL Coaxial Cable, RG-58/U, 50 Ohms, Black (C1155.41.01)
- MONOPRICE Mp, 4 Way Coaxial Splitter (10015)
- IDEAL Compression BNC, RG59 Plenum, PK15 (89-049)
- Hubbell Wiring Device-Kellems Coaxial Cables