Shop All Voltage Detectors
Hubbell Wiring Device-Kellems
Circuit Tester, LED Indicator, L21-20
Mfr # HBL3PT2511
Zoro # G0084239
Free Shipping & Returns
$90.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 120 to 208V AC
- NEMA Plug Configuration L21-20P
- Indicator LED
- Standards UL
- Includes Clip, Condition Table
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # HBL3PT2511
- Zoro # G0084239
- UPC # 783585528359
- Country of Origin United States
- Category Voltage Detectors
Dimensions
Tool Height | 3.7 in |
Tool Width | 2.3 in |
Details
Item | Circuit Tester |
Voltage | 120 to 208V AC |
NEMA Plug Configuration | L21-20P |
Indicator | LED |
Standards | UL |
Includes | Clip, Condition Table |
Load Current | 30A |
Features | Carabiner Style Clip to Secure to Work Belt, Easy-to-Read LED Output and Condition Tables, Nylon Housing for Secure Gripping |
Display Type | No Display |
Frequency Rating | 60 Hz |
For Voltage Range | 120 to 208V AC |
CAT Safety Rating | CAT I 120/208V |
Wiring Alerts | Correct Wiring, Hot/Ground Reverse, Hot/Neutral Reverse (Reverse Polarity), Open Ground, Open Hot, Open Neutral |
Alert Type | Light |
Tester Type | Receptacle Testers |
Display Screen Type | No Display |
Testing Functions | Correct Wiring, Hot/Ground Reverse, Hot/Neutral Reverse (Reverse Polarity), Open Ground, Open Hot, Open Neutral |
Description
Circuit Tester, Alert Type Light, CAT Safety Rating CAT I 120/208V, Display Screen Type No Display, Display Type No Display, Features Carabiner Style Clip to Secure to Work Belt, Easy-to-Read LED Output and Condition Tables, Nylon Housing for Secure Gripping, For Voltage Range 120 to 208V AC, Frequency Rating 60 Hz, Includes Clip, Condition Table, Load Current 30A, Maximum Tension Measurement Not Applicable, Minimum Tension Measurement Not Applicable, NEMA Plug Configuration L21-20P
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EXTECH Clamp Meter, Backlit LCD, 1,000 A, 1.8 in (46 mm) Jaw Capacity, Cat III 600V Safety Rating (EX830)
- ASHCROFT Pressure Transducer, 30 In Hg Vac to30psi (G17M0142F2VAC/30#)
- TESTO 735-1 Compact Pro Thermometer (0560 7351)
- DIXON Standard Dry Gauge, 0 to 100 psi, 1/4 in Connection, 3-1/2 in Dial, +/- 3-2-3 % (GS100-4)
- HUBBELL WIRING DEVICE-KELLEMS Circuit Tester, LED, 250VAC (HBLT2321)
- HUBBELL WIRING DEVICE-KELLEMS Circuit Tester, LED, 125 to 250VAC (HBLT2411)
- HUBBELL WIRING DEVICE-KELLEMS Circuit Tester, LED, 347VAC (HBLT3721)
- HUBBELL WIRING DEVICE-KELLEMS Circuit Tester, LED, 277VAC (HBLT2331)
- HUBBELL WIRING DEVICE-KELLEMS Circuit Tester, LED, 125VAC (HBLT2311)
- HUBBELL WIRING DEVICE-KELLEMS Circuit Tester, LED Indicator, L21-30 (HBL3PT2811)
- TRIPLETT Voltage and Continuity Tester, 1,000 V AC (VCT1000)
- Hubbell Wiring Device-Kellems Voltage Detectors