Shop All Raceway Fittings
Hubbell Wiring Device-Kellems
Ceiling Adapter, White, PVC, Premise-Trak
Mfr # PT12CA
Zoro # G2583043
product price: $7.19
/ea
$7.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Fittings Sub-Category Adapters
- Color Off White
- For Use With Premise-Trak Raceways
- Material Non-Metallic
- Length 1 3/4 in
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # PT12CA
- Zoro # G2583043
- UPC # 783585337937
- Country of Origin United States
- Category Raceway Fittings
Dimensions
Length | 1 3/4 in |
Height | 1 1/2 in |
Width | 2 1/2 in |
Length (Straight Wireway) | 1.64 in |
Overall Length | 1 3/4 in |
Height (In.) | 2.5 |
Overall Height | 1 1/2 in |
Width (In.) | 1.62 |
Length (In.) | 1.64 |
Overall Width | 2 1/2 in |
Description
Ceiling Adapter, Series Premise-Trak(R), Material Non-Metallic, Color Off White, Compatible with Product Type Premise-Trak Raceways, Features For Connecting Conduit to Raceway and for Ceiling Feeds, Has Combination 1/2 in, 3/4 in and 1 in Trade Size Knockouts, Includes -, Overall Height 1 1/2 in, Overall Length 1 3/4 in, Overall Width 2 1/2 in, Standards CSA Certified, UL Compliant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERSEN Time Delay UL Class CC Fuse, 15A, ATDR Series, 600V AC, 300V DC, 1 1/2 in L x 13/32 in dia (ATDR15)
- RACO Mud Ring, Ring Accessory, 1 Gang, Galvanized Zinc, Square Box (785)
- TECHFLEX Braided Sleeving, 0.750 In., 10 ft., Black (NHN0.75BK10)
- MURR ELEKTRONIK M12 MALE 0° / M12 FEMALE 90° LED, PUR 4X0.34 GRAY, UL/CSA, drag ch 2m (7000-40341-2340200)
- HUBBELL WIRING DEVICE-KELLEMS Deep Extension Box, Ivory, Steel, Boxes (HBL5751AIVA)
- HUBBELL WIRING DEVICE-KELLEMS Cord Clamp Kit -Minimum 2 Per Order (HBLCSCK)
- HUBBELL WIRING DEVICE-KELLEMS Metal Raceway, Plate, 1-Gang, 1.40" Opening, HBLALU3800/HBALUL4800 Series (HBLALU34EBM)
- HUBBELL WIRING DEVICE-KELLEMS Round Box, White, PVC, Boxes (PDB12LF)
- HUBBELL WIRING DEVICE-KELLEMS Divided Box, White, PVC, Boxes (PDB12TGD)
- HUBBELL WIRING DEVICE-KELLEMS Duplex Plate, Ivory, Steel, Plates (HBL4747BBIV)
- WIREMOLD Raceway, Series AL3300, 10 ft. (AL3300B-10)
- Hubbell Wiring Device-Kellems Raceways