Shop All Cable Support Grips
Hubbell Wiring Device-Kellems
Cable Support Grip, Single, Lace Closing
Mfr # 02202013
Zoro # G1512551
$31.81
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Eye Style Single
- Grip Style Lace Closing
- Material Tin Coated Bronze
- Cable Dia. Range 0.50 in to 0.62 in
- Breaking Strength up to1,000 lb
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # 02202013
- Zoro # G1512551
- UPC # 783585302133
- Country of Origin China
- Category Cable Support Grips
Dimensions
Cable Dia. Range | 0.50 in to 0.62 in |
Mesh Length | 10 in |
Eye Length | 7 in |
Cable Diameter Range | 0.5 in-0.62 in |
Cable Size | .50"-.62" (1.27-1.57) |
Details
Item | Cable Support Grip |
Eye Style | Single |
Grip Style | Lace Closing |
Material | Tin Coated Bronze |
Breaking Strength | up to1,000 lb |
Standards | CSA Certified |
Material - Mounting Hardware | Screw Hook or Beam Clamp |
Construction | Woven |
Approx Breaking Strength | 530 lbs |
Series | Standard Duty |
Application | Single Eye |
Style | Split Mesh, Lace Closing |
Type | Single Eye |
Industry Standard(s) | CSA Certified |
Description
Cable Support Grip, Eye Style Single, Grip Style Lace Closing, Cable Dia. Range 0.50 in to 0.62 in, Breaking Strength 530 lb, Mesh Length 10 in, Eye Length 7 in, Material Tin Coated Bronze, Standards CSA Certified
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Circuit Breaker Handle Tie Kit (ECB3HT)
- CALCONDUIT Nipple, 4 in. x CL, GRC (876737)
- MIGHTY TIE Cable Ties, 4", UV Black, Light Duty, PK100 (MT4180C)
- SQUARE D PUSH-IN TERMINAL, 20 A (NSYTRP22AR)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, I-Grip, Male (07310001)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Double, 1.00 to 1.24in (02201005)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Single, Rod Closing, SS (02403014)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Single, 17 in. Mesh (02202019)
- HUBBELL WIRING DEVICE-KELLEMS Support Grips Closed Mesh .35-.44 (02217003)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Single, 1.00 to 1.24in (02401017)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Single, 2.00 to 2.49in (02203021)
- Hubbell Wiring Device-Kellems Cable Support Grips