Shop All Cable Support Grips
Hubbell Wiring Device-Kellems
Cable Support Grip, Single, 4900 lb.
Mfr # 2201024
Zoro # G7309197
original price:
$207.00
26% off
new price: $151.99
/ea
Free Shipping & Returns
$151.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Eye Style Single
- Grip Style Closed Mesh
- Material Tin Coated Bronze
- Cable Dia. Range 3.50 in to 3.99 in
- Breaking Strength 4,000 lb - 4,999 lb
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # 2201024
- Zoro # G7309197
- UPC # 783585301150
- Country of Origin United States
- Category Cable Support Grips
Dimensions
Cable Dia. Range | 3.50 in to 3.99 in |
Mesh Length | 27 in |
Eye Length | 24 in |
Cable Diameter Range | 3.5 in-3.99 in |
Cable Size | 3.50"-3.99" (8.89-10.13) |
Details
Item | Cable Support Grip |
Eye Style | Single |
Grip Style | Closed Mesh |
Material | Tin Coated Bronze |
Breaking Strength | 4,000 lb - 4,999 lb |
Standards | CSA Certified |
Industry Standard(s) | CSA Certified |
Material - Mounting Hardware | Screw Hook or Beam Clamp |
Application | Single Eye |
Type | Single Eye |
Approx Breaking Strength | 4,900 lbs |
Series | Standard Duty |
Construction | Woven |
Style | Closed Mesh, Single Weave |
Description
Cable Support Grip, Eye Style Single, Grip Style Closed Mesh, Cable Dia. Range 3.50 in to 3.99 in, Breaking Strength 4,900 lb, Mesh Length 27 in, Eye Length 24 in, Material Tin Coated Bronze, Standards CSA Certified
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MULBERRY Number of Gangs: 4 Steel, Semi-Gloss Finish, White (86074)
- HUBBELL WIRING DEVICE-KELLEMS Connector Cover (HBL60CM33W)
- EATON BUSSMANN Pwr Dist Block, 350A, 3P, 600VAC, 2P Primary (16325-3)
- GE Thermal Unit, 1.49 to 1.63A (CR123C184A)
- HUBBELL WIRING DEVICE-KELLEMS Bus Drop Safety Spring, 500 lb., 3/4 In. (20302001)
- HUBBELL WIRING DEVICE-KELLEMS Straight Multi-Cable Grip, 1-1/2 in L (MHC2022CR)
- HUBBELL WIRING DEVICE-KELLEMS Pulling Grip, Flexible Eye, 1.25-1.49 In (03302052)
- HUBBELL WIRING DEVICE-KELLEMS Straight Multi-Cable Grip, 1-5/8 in L (MHC2032CR)
- HUBBELL WIRING DEVICE-KELLEMS Support Grips Standard Duty .75-.99 (02202039)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Offset, 1.00 to 1.24in (02201041)
- REMKE Cord Grip, Blk, Polyamide, 1", .70-.98 (RD21NA-BK)
- Hubbell Wiring Device-Kellems Cord Grips