Shop All Cable Support Grips
Hubbell Wiring Device-Kellems
Cable Support Grip, Single, 3260 lb.
Mfr # 02202021
Zoro # G2407946
product price: $88.99
/ea
Free Shipping & Returns
$88.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Eye Style Single
- Grip Style Lace Closing
- Material Tin Coated Bronze
- Cable Dia. Range 2.00 in to 2.49 in
- Breaking Strength 3,000 lb- 3,999 lb
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # 02202021
- Zoro # G2407946
- UPC # 783585302287
- Country of Origin United States
- Category Cable Support Grips
Dimensions
Cable Dia. Range | 2.00 in to 2.49 in |
Mesh Length | 21 in |
Eye Length | 16 in |
Cable Size | 2.00"-2.49" (5.08-6.32) |
Cable Diameter Range | 2 in-2.49 in |
Details
Item | Cable Support Grip |
Eye Style | Single |
Grip Style | Lace Closing |
Material | Tin Coated Bronze |
Breaking Strength | 3,000 lb- 3,999 lb |
Standards | CSA Certified |
Construction | Woven |
Type | Single Eye |
Material - Mounting Hardware | Screw Hook or Beam Clamp |
Series | Standard Duty |
Industry Standard(s) | CSA Certified |
Style | Split Mesh, Lace Closing |
Application | Single Eye |
Approx Breaking Strength | 3,260 lbs |
Description
Cable Support Grip, Eye Style Single, Grip Style Lace Closing, Cable Dia. Range 2.00 in to 2.49 in, Breaking Strength 3,260 lb, Mesh Length 21 in, Eye Length 16 in, Material Tin Coated Bronze, Standards CSA Certified
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Push Button with Transmitter, 22 mm, Black (ZB4RTA2)
- DAYTON General Purpose Transformer, 6 kVA, NEMA 3R, 115 °C, 240V AC Delta, 480V AC Delta (44YU98)
- KILLARK Conduit Outlet Body, T, 3/4 In. (OT-2)
- DAYTON General Purpose Relay, 6V DC Coil Volts, Octal, 8 Pin, DPDT (1EGW9)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Single, 12 in. Eye (02201019)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Single, 1610 lb. (02403019)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Single, Closed Mesh (02216002)
- HUBBELL WIRING DEVICE-KELLEMS Support Grips 02206002 (02206002)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Single, 19 in. Mesh (02202020)
- HUBBELL WIRING DEVICE-KELLEMS Pulling Grip, Flexible Eye, 1.00-1.24 In (03302050)
- HUBBELL WIRING DEVICE-KELLEMS Support Grips 02402015 (02402015)
- Hubbell Wiring Device-Kellems Cable Support Grips