Shop All Cable Support Grips
Hubbell Wiring Device-Kellems
Cable Support Grip, Single, 1.75 to 1.99in
Mfr # 02201020
Zoro # G1753613
product price: $89.39
/ea
Free Shipping & Returns
$89.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Eye Style Single
- Grip Style Closed Mesh
- Material Tin Coated Bronze
- Cable Dia. Range 1.75 in to 1.99 in
- Breaking Strength 2,000 lb - 2,999 lb
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # 02201020
- Zoro # G1753613
- UPC # 783585301075
- Country of Origin China
- Category Cable Support Grips
Dimensions
Cable Dia. Range | 1.75 in to 1.99 in |
Mesh Length | 19 in |
Eye Length | 14 in |
Cable Size | 1.75"-1.99" (4.44-5.05) |
Cable Diameter Range | 1.75 in-1.99 in |
Details
Item | Cable Support Grip |
Eye Style | Single |
Grip Style | Closed Mesh |
Material | Tin Coated Bronze |
Breaking Strength | 2,000 lb - 2,999 lb |
Standards | CSA Certified |
Style | Closed Mesh, Single Weave |
Industry Standard(s) | CSA Certified |
Type | Single Eye |
Approx Breaking Strength | 2,150 lbs |
Series | Standard Duty |
Application | Single Eye |
Construction | Woven |
Material - Mounting Hardware | Screw Hook or Beam Clamp |
Description
Cable Support Grip, Eye Style Single, Grip Style Closed Mesh, Cable Dia. Range 1.75 in to 1.99 in, Breaking Strength 2,150 lb, Mesh Length 19 in, Eye Length 14 in, Material Tin Coated Bronze, Standards CSA Certified
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- YORK SOURCE1 Circuit Breaker, 3.2A, 1 Pole, 250V AC (S1-02434532000)
- MERSEN UL Class Fuse, RK5 Class, TR-R Series, Time-Delay, 2.5A, 250V AC, Non-Indicating (TR2-1/2R)
- ALLIED TUBE & CONDUIT Liquid-Tight Conduit, 1/2 In x 50 ft, Gray, Series: 6000 (6002-24-00)
- SCHNEIDER ELECTRIC Non-Illum Selector Switch, A600/Q600, 3P (9001KS53FBH13)
- HUBBELL WIRING DEVICE-KELLEMS Support Grips 02402015 (02402015)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Closed Mesh, 1610 lb. (02201018)
- HUBBELL WIRING DEVICE-KELLEMS Straight Multi-Cable Grip, 1-5/8 in L (MHC2032CR)
- HUBBELL WIRING DEVICE-KELLEMS Pulling Grip, Rotating Eye, 2.50-2.99 In (03301028)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Offset, 15 in. Mesh (02203041)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Single, 10 in. Eye (02403018)
- BRYANT Wire and Cable Management, Support Grip, Single Eye, Closed Mesh, Tin-Coated Bronze, 1.50-1.74" (SPC150U)
- Hubbell Wiring Device-Kellems Cable Support Grips