Shop All Cable Support Grips
Hubbell Wiring Device-Kellems
Cable Support Grip, Single, 15 in. Mesh
Mfr # 02202018
Zoro # G1695827
product price: $53.35
/ea
$53.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Eye Style Single
- Grip Style Lace Closing
- Material Tin Coated Bronze
- Cable Dia. Range 1.25 in to 1.49 in
- Breaking Strength 1,000 lb to 1,999 lb
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # 02202018
- Zoro # G1695827
- UPC # 783585302225
- Country of Origin China
- Category Cable Support Grips
Dimensions
Cable Dia. Range | 1.25 in to 1.49 in |
Mesh Length | 15 in |
Eye Length | 10 in |
Cable Size | 1.25"-1.49" (3.17-3.78) |
Cable Diameter Range | 1.25 in-1.49 in |
Details
Item | Cable Support Grip |
Eye Style | Single |
Grip Style | Lace Closing |
Material | Tin Coated Bronze |
Breaking Strength | 1,000 lb to 1,999 lb |
Standards | CSA Certified |
Material - Mounting Hardware | Screw Hook or Beam Clamp |
Construction | Woven |
Industry Standard(s) | CSA Certified |
Series | Standard Duty |
Application | Single Eye |
Style | Split Mesh, Lace Closing |
Type | Single Eye |
Approx Breaking Strength | 1,610 lbs |
Description
Cable Support Grip, Eye Style Single, Grip Style Lace Closing, Cable Dia. Range 1.25 in to 1.49 in, Breaking Strength 1,610 lb, Mesh Length 15 in, Eye Length 10 in, Material Tin Coated Bronze, Standards CSA Certified
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILSCO KUP-L-Tap Insulation Piercing Copper Con (IPC-250-4/0-EC)
- LEVITON Wallplates 2 Gang Dec Oversized Wp Ivory (86602)
- ELECTRIDUCT Extra Large Latching Cable Raceway (2100 Series)- 5ft- White- 5 pack (SR-2100-5-5PK-WT)
- EATON UPS System, 1000 VA, Out: 208V AC (9SX1000G)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Double, 1.00 to 1.24in (02201005)
- HUBBELL WIRING DEVICE-KELLEMS Straight Multi-Cable Grip, 1-1/2 in L (MHC1022CR)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Single, 0.52 to 0.62in (02216006)
- HUBBELL WIRING DEVICE-KELLEMS Pulling Grip, Flexible Eye, 1.25-1.49 In (03302052)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Single, Rod Closing, SS (02403014)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Offset, 1500 lb. (02203042)
- REMKE Cord Grip, Spiral, Blk, .15-.32, 3/8" (RF09NA-BK)
- Hubbell Wiring Device-Kellems Cord Grips