Shop All Cable Support Grips
Hubbell Wiring Device-Kellems
Cable Support Grip, Offset, 0.75 to 0.99in
Mfr # 02203039
Zoro # G2451741
$55.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Eye Style Offset
- Grip Style Rod Closing
- Material Tin Coated Bronze
- Cable Dia. Range 0.75 in to 0.99 in
- Breaking Strength up to1,000 lb
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # 02203039
- Zoro # G2451741
- UPC # 783585303222
- Country of Origin China
- Category Cable Support Grips
Dimensions
Cable Dia. Range | 0.75 in to 0.99 in |
Mesh Length | 10 in |
Eye Length | 4 in |
Cable Size | .75"-.99" (1.90-2.51) |
Cable Diameter Range | 0.75 in-0.99 in |
Details
Item | Cable Support Grip |
Eye Style | Offset |
Grip Style | Rod Closing |
Material | Tin Coated Bronze |
Breaking Strength | up to1,000 lb |
Standards | CSA Certified |
Style | Split Mesh, Rod Closing |
Construction | Woven |
Application | Offset Eye |
Material - Mounting Hardware | Screw Hook or Beam Clamp |
Type | Offset Eye |
Industry Standard(s) | CSA Certified |
Approx Breaking Strength | 950 lbs |
Series | Standard Duty |
Description
Cable Support Grip, Eye Style Offset, Grip Style Rod Closing, Cable Dia. Range 0.75 in to 0.99 in, Breaking Strength 950 lb, Mesh Length 10 in, Eye Length 4 in, Material Tin Coated Bronze, Standards CSA Certified
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Strapping Tool, Stainless Steel (BT75SDT)
- EATON Circuit Breaker, BR Series 15A, 1 Pole, 120V AC (BRCAF115CS)
- WIREMOLD Elbow Inside Nm Wht (NMW7)
- HONEYWELL Industrial Snap Action Switch, Pin, Plunger Actuator, SPDT, 15A @ 480V AC Contact Rating (BZ-2R-A2)
- HUBBELL WIRING DEVICE-KELLEMS Fiber Optic Cable Support Grip, Single (022291017)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Offset, 1.25 ot 1.49in (02201042)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Double, 790 lb. (02201002)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip (02403013)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Grip, Straight, 1/2 In. (074093402)
- HUBBELL WIRING DEVICE-KELLEMS Support Grips 02401019 (02401019)
- REMKE Cord Grip, SS, 1" NPT, .688-.812 (RSSS-313)
- Hubbell Wiring Device-Kellems Cord Grips