Shop All Cable Support Grips
Hubbell Wiring Device-Kellems
Cable Support Grip, Offset, 0.63 to 0.74in
Mfr # 02203038
Zoro # G2423827
product price: $50.99
/ea
$50.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Eye Style Offset
- Grip Style Rod Closing
- Material Tin Coated Bronze
- Cable Dia. Range 0.63 in to 0.74 in
- Breaking Strength up to1,000 lb
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # 02203038
- Zoro # G2423827
- UPC # 783585303215
- Country of Origin China
- Category Cable Support Grips
Dimensions
Cable Dia. Range | 0.63 in to 0.74 in |
Mesh Length | 9 in |
Eye Length | 4 in |
Cable Diameter Range | 0.63 in-0.74 in |
Cable Size | .63"-.74" (1.60-1.88) |
Details
Item | Cable Support Grip |
Eye Style | Offset |
Grip Style | Rod Closing |
Material | Tin Coated Bronze |
Breaking Strength | up to1,000 lb |
Standards | CSA Certified |
Type | Offset Eye |
Construction | Woven |
Industry Standard(s) | CSA Certified |
Series | Standard Duty |
Material - Mounting Hardware | Screw Hook or Beam Clamp |
Application | Offset Eye |
Style | Split Mesh, Rod Closing |
Approx Breaking Strength | 750 lbs |
Description
Cable Support Grip, Eye Style Offset, Grip Style Rod Closing, Cable Dia. Range 0.63 in to 0.74 in, Breaking Strength 750 lb, Mesh Length 9 in, Eye Length 4 in, Material Tin Coated Bronze, Standards CSA Certified
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KABLE KONTROL Kable Kontrol® 2:1 Polyolefin Heat Shrink Tubing - 3/64" Inside Diameter - 50' Long - Clear (HS351-S50-CLEAR)
- NVENT HOFFMAN Door Panels, Fits 35.00x45.00, White, St (CP3545)
- NVENT HOFFMAN Quick-Release Flat Sealing Plate, 6.00x6.00, Steel (F66LSGQR)
- INSULTAB Shrink Tubing, 1.0in ID, Black, 100ft (HSN-100 1" Blk 100)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, I-Grip, 8 in Mesh (07310005)
- HUBBELL WIRING DEVICE-KELLEMS Support Grips Standard Duty .75-.99 (02202039)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Single, 7 in. Mesh (02401013)
- HUBBELL WIRING DEVICE-KELLEMS Pulling Grip, Rotating Eye, 0.75-0.99 In (03302020)
- HUBBELL WIRING DEVICE-KELLEMS Support Grips 02206002 (02206002)
- HUBBELL WIRING DEVICE-KELLEMS Support Grips 02211101 (02211101)
- BRYANT Bus Drop Safety Springs, 1" DIA, 8.25" L, 80 Lbs (S80)
- Hubbell Wiring Device-Kellems Cable Support Grips