Shop All Cable Support Grips
Hubbell Wiring Device-Kellems
Cable Support Grip, Lace Closing, 1610 lb.
Mfr # 02202017
Zoro # G0820705
product price: $60.39
/ea
$60.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Eye Style Single
- Grip Style Lace Closing
- Material Tin Coated Bronze
- Cable Dia. Range 1.00 in to 1.24 in
- Breaking Strength 1,000 lb to 1,999 lb
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # 02202017
- Zoro # G0820705
- UPC # 783585302201
- Country of Origin China
- Category Cable Support Grips
Dimensions
Cable Dia. Range | 1.00 in to 1.24 in |
Mesh Length | 14 in |
Eye Length | 9 in |
Cable Size | 1.00"-1.24" (2.54-3.15) |
Cable Diameter Range | 1 in-1.24 in |
Details
Item | Cable Support Grip |
Eye Style | Single |
Grip Style | Lace Closing |
Material | Tin Coated Bronze |
Breaking Strength | 1,000 lb to 1,999 lb |
Standards | CSA Certified |
Construction | Woven |
Industry Standard(s) | CSA Certified |
Application | Single Eye |
Style | Split Mesh, Lace Closing |
Approx Breaking Strength | 1,610 lbs |
Material - Mounting Hardware | Screw Hook or Beam Clamp |
Type | Single Eye |
Series | Standard Duty |
Description
Cable Support Grip, Eye Style Single, Grip Style Lace Closing, Cable Dia. Range 1.00 in to 1.24 in, Breaking Strength 1,610 lb, Mesh Length 14 in, Eye Length 9 in, Material Tin Coated Bronze, Standards CSA Certified
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLIED TUBE & CONDUIT Rigid Conduit, 3 In., 10 ft. L, Aluminum (863303)
- REES Standard Pilot Light w/Red Lens (40431002)
- SQUARE D Miniature Circuit Breaker, QOB Series 20A, 1 Pole, 120/240V AC (QOB120VH)
- EATON Proximity Sensor, Inductive, 12mm, NO (E57-12LE10-AA)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Offset, 17 in. Mesh (02201043)
- HUBBELL WIRING DEVICE-KELLEMS Support Grips 02216009 (02216009)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Single, 15 in. Mesh (02202018)
- HUBBELL WIRING DEVICE-KELLEMS Straight Multi-Cable Grip, 1-1/2 in L (MHC2022CR)
- HUBBELL WIRING DEVICE-KELLEMS Pulling Grip, Rotating Eye, 2.50-2.99 In (03301028)
- HUBBELL WIRING DEVICE-KELLEMS Support Grips 02402015 (02402015)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, I-Grip, 6 in Mesh (07310003)
- Hubbell Wiring Device-Kellems Cord Grips