Shop All Portable GFCI
Hubbell Wiring Device-Kellems
Cable Set, Telephone
Mfr # PH6599
Zoro # G1286372
Free Shipping & Returns
$228.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Voltage Rating Telephone and TV Devices kV
- Cord Length 600
- Color yellow
- Type Marine Telephone
- Material Copper
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # PH6599
- Zoro # G1286372
- UPC # 783585201849
- Country of Origin United States
- Category Portable GFCI
Dimensions
Cord Length | 600 |
Length | 50' |
Details
Item | Cable set |
Voltage Rating | Telephone and TV Devices kV |
Color | yellow |
Type | Marine Telephone |
Material | Copper |
Accessory Type | Cable set |
Product Type | Phone/TV Devices |
Moisture Resistance | IP55 |
Version | Phone Cable Set |
Wattage | Telephone Signal Only |
OEM Brand Name | Hubbell Wiring Device-Kellems |
Application | Ship-To-Shore Cables |
Environmental Conditions | Indoor and Outdoor |
Performance | Environmental - Moisture Resistance - IP55 Suitability |
Jacket | PVC |
Current Rating | Telephone/CATV |
Item Type | Factory Terminated Devices |
Description
Cable set, Marine Telephone
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SENSORSWITCH Power Pack, Relay Ckt Prot, 120/277V, Black (PP20)
- OMRON Photoelectric Sensor, T-Slot, Thru-Beam (EE-SX672P)
- SCHNEIDER ELECTRIC IEC Miniature Circuit Breaker, C60BP Series 15A, 1 Pole, 240/415V AC, Z Curve (M9F44115)
- ELECTRIDUCT Spiral Cable Wrap 3/8" x 50ft-Clear (WL-SW-0375-50-CL)
- HUBBELL WIRING DEVICE-KELLEMS Circuit Guard® Extra Heavy Duty Portable GFCI Line Cord with Manual Set, 15A, 120V AC, 25', Black (GFPST25C15M)
- HUBBELL WIRING DEVICE-KELLEMS Portable GFCI, 20 AMP, 250 Volt, Self Test, Automatic Set, 25 FT Cord, Triple Tap, Yellow (GFPILST20250LKA)
- HUBBELL WIRING DEVICE-KELLEMS Extra Heavy Duty Portable GFCI Power Supply with Manual Set, 15A, 120V AC, 15' Stripped leads, Black (GFPSTOEMM)
- HUBBELL WIRING DEVICE-KELLEMS Power Distribution Box, 50 AC, (6) L5-20R (TPDL)
- HUBBELL WIRING DEVICE-KELLEMS Line Crd GFCI, 6 ft., Ylw, 30A, NEMA 4X, 250V (GFP5305)
- HUBBELL WIRING DEVICE-KELLEMS Circuit Guard® Extra Heavy Duty Portable GFCI Line Cord with Automatic Set, 15A, 120V AC, 18", Yellow (GFPST4C15A)
- HUBBELL WIRING DEVICE-KELLEMS Power Distribution Box, 50 AC, (6) 5-20R (TPDS)
- Hubbell Wiring Device-Kellems Portable GFCI