Shop All Cable Protectors
Hubbell Wiring Device-Kellems
Cable Protector
Mfr # HBLTT2
Zoro # G2523376
product price: $837.50
/ea
Free Shipping & Returns
$837.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Load Capacity 10,880 lb/Tire @ 70 Degrees F, 2,095 lb/Tire @ 120 Degrees F, 21,760 lb/Axle @ 70 Degrees F, 4,190 lb/Axle @ 120 Degrees F
- Number of Channels 2
- Color Blue/Yellow
- Max. Cable Dia. 3 1/4 in
- Channel Height 3 1/4 in
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # HBLTT2
- Zoro # G2523376
- UPC # 783585537122
- Country of Origin United States
- Category Cable Protectors
Dimensions
Max. Cable Dia. | 3 1/4 in |
Channel Height | 3 1/4 in |
Length | 36 in |
Width | 20 in |
Channel Width | 3 1/4 in |
Height | 4 1/8 in |
Dimensions | 3 ft x 22 in x 4.13 in |
Details
Item | Modular Cable Protection System |
Load Capacity | 10,880 lb/Tire @ 70 Degrees F, 2,095 lb/Tire @ 120 Degrees F, 21,760 lb/Axle @ 70 Degrees F, 4,190 lb/Axle @ 120 Degrees F |
Number of Channels | 2 |
Color | Blue/Yellow |
ADA Compliant | No |
Series | TrukTrak Systems |
Description
Modular Cable Protection System, Number of Channels 2, Channel Height 3 1/4 in, Channel Width 3 1/4 in, Load Capacity 10,880 lb/Tire @ 70 Degrees F, 2,095 lb/Tire @ 120 Degrees F, 21,760 lb/Axle @ 70 Degrees F, 4,190 lb/Axle @ 120 Degrees F, Color Blue/Yellow, Max. Cable Dia. 3 1/4 in, Height 4 1/8 in, Length 36 in, Width 20 in, ADA Compliant No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Clamp, Aluminum, Dia 3/8 In, PK50 (CO0609AL)
- MERSEN UL Class Fuse, J Class, A4J Series, Fast-Acting, 50A, 600V AC (A4J50)
- PANDUIT 3-15/16" L, 7/64" W, Black Plastic Cable Tie, Package quantity: 100 (S4-18-C0)
- KABLE KONTROL Kable Kontrol® Clear Zip Ties - 19" Inch Long Extra Heavy Duty - Natural Nylon - 250 Lbs Tensile Strength - 100 pc Pack (CT19NAT)
- HUBBELL WIRING DEVICE-KELLEMS Cable Protector, 1 Channel, Beige, 10 ft. L (FT2BG10)
- HUBBELL WIRING DEVICE-KELLEMS Cable Protector, 1 Channel, Brown, 10 ft. L (FT2BR10)
- HUBBELL WIRING DEVICE-KELLEMS Cable Protector (HBLTT3B)
- HUBBELL WIRING DEVICE-KELLEMS Protrak, Dropover, Sgl 4" Widechl, Blk, 3ft. (PROTRK140BK)
- HUBBELL WIRING DEVICE-KELLEMS Cable Protector, 1 Channel, Beige, 5 ft. L (FT3BG5)
- HUBBELL WIRING DEVICE-KELLEMS Cable Protector, 1 Channel, Yellow, 5 ft. L (FT10Y5)
- ELECTRIDUCT ED Rubber Duct Cover D-2- 36"- Gray (D-2-36-GY)
- Hubbell Wiring Device-Kellems Cable Protectors