Shop All Cable Protectors
Hubbell Wiring Device-Kellems
Cable Protector, 1 Channel, Black, 3 ft. L
Mfr # FT10BK3
Zoro # G0604721
Free Shipping & Returns
$93.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material PVC
- Load Capacity Not Rated
- Number of Channels 1
- Color Black
- Max. Cable Dia. 1 1/4 in
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # FT10BK3
- Zoro # G0604721
- UPC # 783585750279
- Country of Origin United States
- Category Cable Protectors
Dimensions
Max. Cable Dia. | 1 1/4 in |
Length | 36 in |
Channel Height | 1 1/4 in |
Width | 5 5/8 in |
Channel Width | 1 3/4 in |
Cable Protector Channel Height | 1 1/4 in |
Cable Protector Height | 1 11/16 in |
Length (Straight Wireway) | 3 ft |
Details
Cable Protector Item | Cable Protector |
Item | Cable Protector |
Material | PVC |
Load Capacity | Not Rated |
Number of Channels | 1 |
Color | Black |
Material of Construction | PVC |
ADA Compliant | Yes |
Texture | Smooth |
Type | FloorTrak 10 |
Series | FloorTrak Floor cable Cover |
Description
Cable Protector, Number of Channels 1, Cable Protector Channel Height 1 1/4 in, Channel Width 1 3/4 in, Width 5 5/8 in, Cable Protector Height 1 11/16 in, Load Capacity Not Rated, Length 36 in, Color Black, Material PVC, Max. Cable Dia. 1 1/4 in, ADA Compliant Yes, Texture Smooth
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TAYMAC Rigid Lr Assembly, Stamped Alum., 3" (RLR300)
- SIEMENS Illuminated Push Button, 30 mm, 1NO/1NC, Green (52BP2D3AB)
- RACO 4504250374CONNECTOR 1" STEEL (2904)
- KNIPEX End Ferrules, 16 AWG (1.5mm2) Lo, PK200 (97 99 353)
- HUBBELL WIRING DEVICE-KELLEMS Hubbell FloorTrak 3 Floor Cable Cover - Cable Duct - Black - 1 Pack (FT3BK25)
- HUBBELL WIRING DEVICE-KELLEMS Hubbell FloorTrak 4 FT4BK5 Floor Cable Cover - Cable Duct - Black - 1 Pack (FT4BK5)
- HUBBELL WIRING DEVICE-KELLEMS Cable Protector, 1 Channel, Beige, 10 ft. L (FT2BG10)
- HUBBELL WIRING DEVICE-KELLEMS Cable Protector, 1 Channel, Yellow, 25 ft.L (FT3Y25)
- HUBBELL WIRING DEVICE-KELLEMS Cable Protector, 1 Channel, Black, 25 ft. L (FT4BK25)
- HUBBELL WIRING DEVICE-KELLEMS Protrak, Dropover, Sgl1.5" Widechl, Yel, 3ft (PROTRK115Y)
- GB STAPLE INSUL CABLE 175 (PS-175J)
- Hubbell Wiring Device-Kellems Cable Protectors