Shop All Strain Relief Connector
Hubbell Wiring Device-Kellems
Cable Connector, PG21, Straight, Black
Mfr # SECP21BA
Zoro # G1594564
product price: $3.89
/ea
$3.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Male/Female Male
- Style - Connector Straight
- Hub Size PG21, Male
- Cord Dia. Range 0.45 in to 0.71 in
- Material Nylon
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # SECP21BA
- Zoro # G1594564
- UPC # 783585018379
- Country of Origin United States
- Category Strain Relief Connector
Dimensions
Hub Size | PG21, Male |
Cord Dia. Range | 0.45 in to 0.71 in |
Hub Trade Size | PG21 |
Length - Box to End of Connector | 1 7/8 in |
Min. Throat Dia. | 0.43" |
Length | 1.89" |
Length - External Strain Relief | No External Strain Relief |
Thread Size | PG21 |
Overall Length | 1 7/8 in |
Dimension B | .866" (22) |
Dimension E | 1.417" (36) |
Dimension A | 1.417" (36) |
Dimension F | 1.299" (33) |
Dimension G | 1.114" (28.3) |
Dimension C | .433 (11) |
Dimension D | .72" (18.3) |
Cord Diameter Range | .45"- .71" (11.4-17.9) |
Display Size | PG21 |
Description
Liquid Tight Cord Connector, Cord Dia. Range 0.45 in to 0.71 in, Box Connection PG21, Male, Material - Cord Connector Nylon, External Strain Relief Material No External Strain Relief, Gland Color Code No Code, Body Color - Cord Connector Black, Number of Cords 1, Style - Connector Straight, Strain Relief Type No External Strain Relief, External Strain Relief Length No External Strain Relief, Length - Box to End of Connector 1 7/8 in, Insulated Yes, Standards CSA C22.2 No. 18, UL 514B, VDE
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONOPRICE Ethernet Cable, Cat 5e, Gray, 14 ft. (138)
- QUICKCABLE Shrink Tubing, 0.75in ID, Blk, 1-1/2in, PK10 (5613-360-010B)
- NVENT HOFFMAN Lay-In Wireway, 1 ft., 2.50inWx2.50inH (F22L12)
- EATON BUSSMANN Fuse Holder, 30A Amp Range, 32V AC/DC Volt Rating, Wire Leads, Blade Fuse Fuse Type (BP/HHG-RP)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 1/4 in., Gray (HJ1002G)
- HUBBELL WIRING DEVICE-KELLEMS Cable Connector, 1-1/2 in., Straight, White (SHC1055)
- HUBBELL WIRING DEVICE-KELLEMS Cord Connector, 1 in., Straight, White (SHC1047)
- HUBBELL WIRING DEVICE-KELLEMS Cable Connector, 3/4 In, Straight, Black (SEC75BA)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 1/2 in., Blue (SHC1023SS)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Cord Connector, 2" L, Nylon (SEC75GALN)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 1/2in., Orchid (SHC1028ZP)
- Hubbell Wiring Device-Kellems Strain Relief Connector