Shop All Strain Relief Connector
Hubbell Wiring Device-Kellems
Cable Connector, 3/4 In, Straight, Gray
Mfr # SEC75GA
Zoro # G1866611
product price: $4.45
/ea
$4.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style - Connector Straight
- Male/Female Male
- Hub Size 3/4 in MNPT
- Material Nylon
- Cord Dia. Range 0.45 in to 0.71 in
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # SEC75GA
- Zoro # G1866611
- UPC # 783585018140
- Country of Origin United States
- Category Strain Relief Connector
Dimensions
Hub Size | 3/4 in MNPT |
Cord Dia. Range | 0.45 in to 0.71 in |
Hub Trade Size | 3/4" |
Length - Box to End of Connector | 2 in |
Length - External Strain Relief | No External Strain Relief |
Length | 2.00" |
Min. Throat Dia. | 0.59" |
Thread Size | 3/4 in |
Compatible Conduit Trade Size | 3/4 in |
Overall Length | 2 in |
Dimension B | .866" (22) |
Cord Diameter Range | .45"- .71" (11.4-18) |
Dimension F | 1.299" (33) |
Dimension A | 1.417" (36) |
Dimension D | .72" (18.3) |
Dimension E | 1.417" (36) |
Dimension C | .591 (15) |
Display Size | 3/4" NPT |
Description
Liquid Tight Cord Connector, Cord Dia. Range 0.45 in to 0.71 in, Box Connection 3/4 in MNPT, Material - Cord Connector Nylon, External Strain Relief Material No External Strain Relief, Gland Color Code No Code, Body Color - Cord Connector Gray, Number of Cords 1, Style - Connector Straight, Strain Relief Type No External Strain Relief, External Strain Relief Length No External Strain Relief, Length - Box to End of Connector 2 in, Insulated Yes, Standards CSA C22.2 No. 18, UL 514B, VDE
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS Cord Connectors, Straight Male, .500"- .625" (12.7- 15.8), Nylon Standard Style (SHC2036CR)
- EATON BUSSMANN Glass Fuse, MDQ Series, Time-Delay, 6A, 250V AC, 200A at 250V AC, 5 PK (MDQ-6)
- LEGRAND Flat Elbow, 90 deg., Ivory, PVC, Elbows (811)
- SQUARE D Molded Case Circuit Breaker, BDA Series 125A, 2 Pole, 277/480V AC, B Curve (BDA24125Y1)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 1/4in, Spiral, Gray (HJ1011GPK25)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 1in, Straight, Pink (SHC1044CR)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 3/4in., 90 deg, Brn (NHC1036ZP)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 1/2 in., Red (SHC1021CR)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 1/2in., Orchid (SHC1028)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 1 in., 90 deg, Gray (NHC1043)
- APPLETON ELECTRIC Cable Connector, 1/2 in., Straight, Silver (2016A2F0505)
- Hubbell Wiring Device-Kellems Strain Relief Connector