Shop All Voice & Data Housings
Hubbell Wiring Device-Kellems
Brass Service Fitting
Mfr # FRFBRS2A
Zoro # G0799970
product price: $395.20
/ea
Free Shipping & Returns
$395.20
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Type Brass
- Number Of Outlets (1) Duplex Opening and (2) 1/2" Diameter Holes for Low Voltage Wiring
- Knockouts Duplex Flip Covers and (2) 1/2" Diameter Holes for Low Voltage Wiring
- Application - For Use On Carpet/Tile
- Material - Mounting Hardware Mounting Hardware Included
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # FRFBRS2A
- Zoro # G0799970
- UPC # 783585396149
- Country of Origin United States
- Category Voice & Data Housings
Details
Item | Brass Service Fitting |
Finish Type | Brass |
Number Of Outlets | (1) Duplex Opening and (2) 1/2" Diameter Holes for Low Voltage Wiring |
Knockouts | Duplex Flip Covers and (2) 1/2" Diameter Holes for Low Voltage Wiring |
Application - For Use On | Carpet/Tile |
Material - Mounting Hardware | Mounting Hardware Included |
Item Type | 3" Fire-Rated Poke Through Component |
Industry Standard(s) | cULus Listed UL 514A Listed |
Description
Brass Service Fitting
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGRAND Connector Conduit Nonmtl Ivory (NM17)
- HUBBELL Pin & Slve Conn, 60A, 4P, 4W, 600VAC/250VDC (VPR6455)
- REMKE Receptacle, Mini, Male, 7 Pole, 1 ft. (107P0010M)
- HUBBELL WIRING DEVICE-KELLEMS Weatherproof Cover, 1 Gang, Cast Aluminum (HBL3393)
- HUBBELL WIRING DEVICE-KELLEMS 2-Gang Pedestal Service Fittin (FR80AL)
- PANDUIT 106 Module Frame, Mini Com, 4 Port, Ivory (CF1064EIY)
- HUBBELL PREMISE WIRING Hubbell 2 Socket Duplex 106 Outlet Faceplate - 2 x Socket(s) - Gray (BR106G)
- HUBBELL PREMISE WIRING Outlet Frame, 2P, Flush Keystone Mounting (BR106C)
- HUBBELL PREMISE WIRING Outlet Frame, 4P, 3.66 in H, 1.46 in W (Q106E)
- WALL-TO-WALL Keystone Shoe Bench (WA143781)
- HUBBELL PREMISE WIRING Outlet Frame, 2 Port, 94V Rated Material (NS612W)
- Hubbell Wiring Device-Kellems Voice & Data Housings