Shop All Wall Plates
Hubbell Wiring Device-Kellems
Blank Wall Plates, Number of Gangs: 4 Stainless Steel, Brushed Finish
Mfr # SS43
Zoro # G0573688
$28.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Gangs 4
- Material Stainless Steel
- Size Standard
- Finish Brushed
- Type Blank
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # SS43
- Zoro # G0573688
- UPC # 883778201028
- Country of Origin United States
- Category Wall Plates
Dimensions
Size | Standard |
Display Size | Standard Sized |
Details
Item | Blank Wall Plates |
Number of Gangs | 4 |
Material | Stainless Steel |
Finish | Brushed |
Type | Blank |
Thickness | 0.035 |
Application | Protection against contact of live terminals and wiring. Provides finished look to installation. |
Style | Box Mounted |
Construction | Stamped |
Item Type | Screw Mount |
Orientation | Vertical Mount |
Cutout | Blank, Box Mount |
Industry Standard(s) | UL Listed |
Material - Mounting Hardware | Screw Mounting |
Number of Gang(s) | 4-Gang |
Description
Ss43 4 Gang Wall Plate, Ss
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Mini circuit breaker accessory, QOU, mounting foot (QOUMFS1)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, 9 in. Mesh (073031211)
- NVENT HOFFMAN Carbon Steel Enclosure, 18 in H, 18 in W, 6 in D, NEMA 3R, Screw On (A18R186NK)
- NVENT HOFFMAN HF Side-Mount Filter Fans, Lt. Gray, ABS (HF1316524)
- HUBBELL WIRING DEVICE-KELLEMS Wallplate, Mid-Size 2-Gang, 2 Box Mount Blank, White (PJ23W)
- HUBBELL WIRING DEVICE-KELLEMS Wallplate, 2-Gang, 2) Decorator, Light Almond (P262LA)
- HUBBELL WIRING DEVICE-KELLEMS Wallplate, 1-Gang, 1) Duplex, Light Almond (P8LA)
- HUBBELL WIRING DEVICE-KELLEMS Wall Plates and Boxes, Number of Gangs: 2 Stainless Steel, Brushed Finish (SSJ2)
- HUBBELL WIRING DEVICE-KELLEMS Wallplate, 2-Gang, 1) Toggle 1) Blank, Black (P113BK)
- HUBBELL WIRING DEVICE-KELLEMS Wallplate, 6-Gang, 6) Decorator, White (P266W)
- LEVITON Outdoor Cvr Plate (4976-GY)
- Hubbell Wiring Device-Kellems Wall Plates