Shop All Raceway Fittings
Hubbell Wiring Device-Kellems
Blank End, Gray, Steel, Ends
Mfr # HBL4710BGY
Zoro # G1777307
product price: $9.95
/ea
$9.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fittings Sub-Category End Fittings
- Color Gray
- For Use With 4000 Raceways
- Material Steel
- Standards CSA Certified, UL Compliant
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # HBL4710BGY
- Zoro # G1777307
- UPC # 783585215655
- Country of Origin China
- Category Raceway Fittings
Dimensions
Height | 4 1/2 in |
Width | 1 3/4 in |
Length | 1 1/4 in |
Length (Straight Wireway) | 1.31 in |
Overall Width | 1 3/4 in |
Length (In.) | 1.31 |
Width (In.) | 1.64 |
Overall Height | 4 1/2 in |
Height (In.) | 4.59 |
Overall Length | 1 1/4 in |
Details
Item | Blank End |
Fittings Sub-Category | End Fittings |
Color | Gray |
For Use With | 4000 Raceways |
Material | Steel |
Standards | CSA Certified, UL Compliant |
Features | For Closing Open End of HBL4750 Raceway: (2) 1/2 in Trade Size Knockouts |
Compatible with Product Type | 4000 Raceways |
Material of Construction | Steel |
Series | 4000 |
Style | Blank |
Type | End Fittings |
Item Type | HBL4750 Series |
Industry Standard(s) | CSA Standard C22.2 no. 62 E253976 /E253830 /E253833 UL Standard UL 5 |
Description
Blank End, Series 4000, Material Steel, Color Gray, Compatible with Product Type 4000 Raceways, Features For Closing Open End of HBL4750 Raceway: (2) 1/2 in Trade Size Knockouts, Includes -, Overall Height 4 1/2 in, Overall Length 1 1/4 in, Overall Width 1 3/4 in, Standards CSA Certified, UL Compliant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TELEMECANIQUE SENSORS Limit Switch, Plunger, 1NC/1NO, 6A @ 240V AC, Actuator Location: Top (XCMD2110L1)
- DAYTON Heavy Duty Limit Switch, Maintained, SPDT, 10A @ 600V AC, Actuator Location: Side (12T837)
- DUROMAX 25 ft. 12 Gauge Triple Tap 100% Copper SJTW Heavy Duty Lit Extension Power Cord (XPC12025C)
- HUBBELL WIRING DEVICE-KELLEMS Disconnect Replc Handle, 200A (HBL200HDL)
- HUBBELL WIRING DEVICE-KELLEMS Single Receptacle Cover, Ivory (HBL3043BEIV)
- HUBBELL WIRING DEVICE-KELLEMS Metal Raceway, Plate, 1-Gang, 1.40" Opening, HBLALU3800/HBALUL4800 Series (HBLALU34EBM)
- HUBBELL WIRING DEVICE-KELLEMS External Elbow Cover, White (PT1EE)
- HUBBELL WIRING DEVICE-KELLEMS Connection Cover, Ivory, Steel, 500 Series (HBL506IV)
- HUBBELL WIRING DEVICE-KELLEMS Flat Elbow Base and Cover, White (PL1FEBC)
- HUBBELL WIRING DEVICE-KELLEMS Plate, 4000 Series Raceway, Plates (HBL4747RXGY)
- WIREMOLD Radiused Internal Elbow Fitting, Ivory (V4017FO)
- Hubbell Wiring Device-Kellems Raceways