Shop All Single Straight Blade Receptacles
Hubbell Wiring Device-Kellems
Automatic Receptacle Control HBL5262LC1W
Mfr # HBL5262LC1W
Zoro # G800622546
product price: $82.42
/ea
Free Shipping & Returns
$82.42
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Dielectric Strength Withstands 2,000V minimum
- Operating Temperature 0° to 40°C Relative Humidity (non-condensing) 0% to 95% (w/o impact)
- Connectivity Back Wired
- Wire Size #14 AWG to #10 AWG
- Material - Mounting Hardware Screw Mounting
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # HBL5262LC1W
- Zoro # G800622546
- UPC # 783585427591
- Country of Origin China
- Category Single Straight Blade Receptacles
Dimensions
Wire Size | #14 AWG to #10 AWG |
Display Size | Standard Sized Product |
Details
Dielectric Strength | Withstands 2,000V minimum |
Operating Temperature | 0° to 40°C Relative Humidity (non-condensing) 0% to 95% (w/o impact) |
Connectivity | Back Wired |
Material - Mounting Hardware | Screw Mounting |
Number Of Poles | 2-Pole |
Current / Amperage Rating | 15 A |
Voltage Rating Description | 125 V |
Style | Wired |
Amperage Rating | 15 A |
Series | Switched Receptacles |
Voltage Rating | 125 V |
Nema Rating | 5-15R |
Current Rating | 15 A |
Number Of Wires | 3-Wire |
Description
Hubbell Wiring Device Kellems, Straight Blade Devices, Receptacle,Duplex, Load Control, Split Circuit, 15A 125V, 2-Pole 3-Wire Grounding,5-15R, White
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RITTAL Carbon Steel Enclosure, 9.80 in H, 10 in W, 5.90 in D, NEMA 3R; 4; 12, Hinged (JB101006HC)
- DESIGNS OF DISTINCTION Switch Combo 1 - White Oak (01450012WK1)
- SIEMENS Illuminated Push Button, 30 mm, 1NO/1NC, Green (52PP2G3AB)
- PASS & SEYMOUR 6A Blk Feed Crd Switch (5406BKBPCC5)
- HUBBELL WIRING DEVICE-KELLEMS TradeSelect, Straight Blade Devices, Residential Grade, Receptacles, Weather and Tamper Resistant Single, 20A 125V, 5-20R (RR201WWRTR)
- HUBBELL WIRING DEVICE-KELLEMS TradeSelect, Straight Blade, Single Receptacle, Self Grounding, 20A 250V, 2-Pole 3-Wire Grounding, 6-20R, Black (RR205BK)
- HUBBELL WIRING DEVICE-KELLEMS TradeSelect, Straight Blade Devices, Receptacles, Residential Grade, Single, 15A 250V, 2-Pole 3-Wire Grounding, 6-15R, White (RR155W)
- HUBBELL WIRING DEVICE-KELLEMS Straight Blade Devices, Receptacles, Single, Industrial Grade, 2-Pole 3-Wire Grounding, 20A 125V, 5-20R, Black, Single Pack (HBL5361BK)
- HUBBELL WIRING DEVICE-KELLEMS Ktcn Cntr, Receptacle, Surf Nickel, 15A Kit (RCT200NI)
- HUBBELL WIRING DEVICE-KELLEMS Ktcn Cntr, Receptacle, Flush Black, 15A Kit (RCT201BK)
- LEVITON Receptacle, 20 A Amps, 125VAC, Decorator Duplex Outlet, 5-20R, White (16362-SGW)
- Hubbell Wiring Device-Kellems Single Straight Blade Receptacles