Shop All Aluminum Service Poles
Hubbell Wiring Device-Kellems
Alum Service Pole, Gray, 15 ft. 2"L, 2.13"W
Mfr # HBLPP15A
Zoro # G0351111
product price: $346.99
/ea
Item requires special delivery charges. A $205.00 per item surcharge will be applied.
$346.99
Free 30-Day Returns
Key Features
- Material Metallic
- Color Gray
- Length 15 ft 2 in
- Depth 2 1/8 in
- Width 2 1/8 in
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # HBLPP15A
- Zoro # G0351111
- UPC # 783585318271
- Country of Origin United States
- Category Aluminum Service Poles
Dimensions
Length | 15 ft 2 in |
Depth | 2 1/8 in |
Width | 2 1/8 in |
Length (Straight Wireway) | 15 ft 2 in |
Wire Size | #12 AWG Stranded Copper |
Height | 182 in |
Description
Service Pole, Total Number of Outlets 4, Data Communication Outlets 0, NEMA Outlets (6) 5-20R, Number of Knockouts 2, Material Aluminum, Channel 2, Length 15 ft 2 in, Color Gray, Finish Painted, Includes (2) 20A 125V Duplex Receptacles, Depth 2 1/8 in, Width 2 1/8 in, Standards UL Listed, Current 20 A, Voltage 125V, Wire Size #12 AWG Stranded Copper
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ABB Low-Voltage Bracket, 1 Gang, Non-Metallic (SC100A)
- SCHNEIDER ELECTRIC TeSys GS, disconnect switch, fuse, 3 P, 600 V, UL 30 A, Type J fuse (GS1DU3)
- REMKE Cordset, Single Key, PVC, M, 5 Pole, 16.4 ft. (305E0164H)
- ZORO SELECT Receptacle, 20 A Amps, 125V AC, Flush Mount, Single Outlet, 5-20R, White (5361W)
- HUBBELL WIRING DEVICE-KELLEMS Alum Service Pole, Gray, Includes Divider (HBLPPO12AAL)
- HUBBELL WIRING DEVICE-KELLEMS Alum Service Pole, Gray, 15 ft. 2"L, 2.13"W (HBLPP15AAL)
- HUBBELL WIRING DEVICE-KELLEMS Alum Service Pole, Gray, 12 ft. 2"L, 2.13"W (HBLPP12A)
- HUBBELL WIRING DEVICE-KELLEMS Alum Service Pole, Gray, 10 ft. 2"L, 2.13"W (HBLPP10AAL)
- HUBBELL WIRING DEVICE-KELLEMS Alum Srvice Pole, Ivory, 10 ft. 2"L, 2.13"W (HBLPP10IGAI)
- HUBBELL WIRING DEVICE-KELLEMS Alum Srvice Pole, 2.13"W, Includes Divider (HBLPPO15A)
- WIREMOLD Service Pole, 3in., Aluminum (30TC-412V)
- Hubbell Wiring Device-Kellems Aluminum Service Poles