Shop All Aluminum Service Poles
Hubbell Wiring Device-Kellems
Alum Service Pole, Gray, 10 ft. 2"L, 2.13"W
Mfr # HBLPP10IGA
Zoro # G1567316
product price: $286.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$286.99
Free 30-Day Returns
Key Features
- Material Metallic
- Color Gray
- Length 10 ft 2 in
- Depth 2 1/8 in
- Width 2 1/8 in
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # HBLPP10IGA
- Zoro # G1567316
- UPC # 783585318295
- Country of Origin Mexico
- Category Aluminum Service Poles
Dimensions
Length | 10 ft 2 in |
Depth | 2 1/8 in |
Width | 2 1/8 in |
Length (Straight Wireway) | 10 ft 2 in |
Wire Size | #12 AWG Stranded Copper |
Height | 122 in |
Description
Service Pole, Total Number of Outlets 4, Data Communication Outlets 0, NEMA Outlets (6) 5-20R, Number of Knockouts 2, Material Aluminum, Channel 2, Length 10 ft 2 in, Color Gray, Finish Painted, Includes 20A 125V Duplex Receptacle, Orange Isolated Ground 20A 125V Duplex Receptacle, Depth 2 1/8 in, Width 2 1/8 in, Standards UL Listed, Current 20 A, Voltage 125V, Wire Size #12 AWG Stranded Copper
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Non-Illum Selector Swtch, 22mm, 3 Pos, Keyd (ZB5AG08)
- HUBBELL Connector, 3R, 4X, 12, Female, Green, 8-2 (HBL15FGN)
- LEVITON Locking Connector (2313)
- EATON Photoelectric Sensor, Cylindrical, Diffuse (E65-SMSD200-HLD)
- HUBBELL WIRING DEVICE-KELLEMS Alum Srvice Pole, Ivory, 10 ft. 2"L, 2.13"W (HBLPP10AI)
- HUBBELL WIRING DEVICE-KELLEMS Alum Service Pole, Gray, 15 ft. 2"L, 2.13"W (HBLPP15AAL)
- HUBBELL WIRING DEVICE-KELLEMS Alum Service Pole, Gray, 10 ft. 2"L, 2.13"W (HBLPP10A)
- HUBBELL WIRING DEVICE-KELLEMS Alum Srvice Pole, Ivory, 12 ft. 2"L, 2.13"W (HBLPPO12AI)
- HUBBELL WIRING DEVICE-KELLEMS Alum Service Pole, Clear, 10ft. 2"L, 2.13"W (HBLPPOAAL)
- HUBBELL WIRING DEVICE-KELLEMS Adjustable T Bar, Clear Anodized Aluminum (ATB)
- HUBBELL WIRING DEVICE-KELLEMS Fire Rated Poke Thru Floor Receptacle (PT2X2GY)
- Hubbell Wiring Device-Kellems Aluminum Service Poles