Shop All Voice & Data Outlets, Boxes, Faceplates
Hubbell Wiring Device-Kellems
Access Port, GFCI Power, NEMA 4X
Mfr # PR20
Zoro # G1540542
product price: $229.99
/ea
Free Shipping & Returns
$229.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gray
- Number of Gangs 1
- Length 5.1 in
- Number of Ports 1
- Cable Type GFCI Power, Panel Safe(TM)
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # PR20
- Zoro # G1540542
- UPC # 783585524825
- Country of Origin United States
- Category Voice & Data Outlets, Boxes, Faceplates
Dimensions
Length | 5.1 in |
Width | 4.3 in |
Depth | 4.6 |
Length (Straight Wireway) | 5.1 in |
Height | 5.1 in |
Overall Depth | 4 5/8 in |
Overall Height | 5 1/8 in |
Manufacturer Warranty Length | 1 yr |
Overall Width | 4 1/4 in |
Description
Access Port, Product Type Wall Plate and Jack, Wallplate Type Ethernet, Color Gray, NEMA Enclosure Rating 12, 4, Number of Gangs 1, Outlet Orientation Horizontal, Number of Ports 1, Compatible Cable Performance Category Not Applicable, Material Plastic, Features Finger Safe Contacts, Over Current Protection, Includes Gasket, Includes Mounting Hardware Yes, Manufacturer Warranty Length 1 yr, Overall Depth 4 5/8 in, Overall Height 5 1/8 in, Overall Width 4 1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KABLE KONTROL ATLAS Heavy Duty Low Profile Cable Protector - Rubber - 5 Channels (1.25" W x 1.25" H) - Black Base / Yellow Lid (CP9983)
- SOUTHWIRE 15A GFCI Use Attachable (14880002-6)
- MONOPRICE Ethernet Cable, Cat 6, Gray, 14 ft. (2308)
- VAST Strut Channel Fitting, 1/4 (V342HDG)
- HUBBELL WIRING DEVICE-KELLEMS Access Port, Power And Data, NEMA 4X (PR4X205E)
- HUBBELL WIRING DEVICE-KELLEMS J-Load Media Outlet, 20A 125V Tamper Resistant Receptacle, 2-Port, Decorator Frame, Black (RJ62BKTR)
- HUBBELL WIRING DEVICE-KELLEMS J-Load Media Outlet, 15A 125V Tamper Resistant Receptacle, 2-Port, Decorator Frame, White (RJ65WTR)
- HUBBELL WIRING DEVICE-KELLEMS Access Port, Power And Data, NEMA 12/4 (P155E)
- HUBBELL WIRING DEVICE-KELLEMS Access Port, Power And Data, NEMA 12/4 (P155EB)
- HUBBELL WIRING DEVICE-KELLEMS Undercabinet Box (RU100SS)
- PROTECTIONPRO Engine Transverse Bar With Support Arm (PR96924)
- Hubbell Wiring Device-Kellems Voice & Data Outlets, Boxes, Faceplates