Shop All Push Button Control Stations
Hubbell Wiring Device-Kellems
5 Speed 2 Button Replc Pendant
Mfr # TB5
Zoro # G3152208
product price: $112.58
/ea
Free Shipping & Returns
$112.58
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Operating Temperature Maximum continuous 75°C and minimum -40°C without Impact
- Connectivity Terminal Screws
- Material - Mounting Hardware Cable Mounted
- Performance Environmental - Operating Temperatures - Max Continuous- 75° C, Minimum -40° w/o Impact
- Phase Single Phase
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # TB5
- Zoro # G3152208
- UPC # 783585110530
- Country of Origin United States
- Category Push Button Control Stations
Dimensions
Display Size | Full Sized |
Details
Item | 5 Speed 2 Button Replc Pendant |
Operating Temperature | Maximum continuous 75°C and minimum -40°C without Impact |
Connectivity | Terminal Screws |
Material - Mounting Hardware | Cable Mounted |
Performance | Environmental - Operating Temperatures - Max Continuous- 75° C, Minimum -40° w/o Impact |
Phase | Single Phase |
Industry Standard(s) | UL Listed |
OEM Brand Name | Hubbell Wiring Device-Kellems |
Actuator | Push Buttons |
Indicator(s) Type | None |
Description
5 Speed 2 Button Replc Pendant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APPLETON ELECTRIC Male to Female Union, HazLoc, Steel, 3/4In (UNY75NR)
- NVENT CADDY Cable Flange Clip, Spring Steel (SC2E)
- KABLE KONTROL Kable Kontrol® Nylon Braided Sleeving - 1" Inside Diameter - 25' Length (BSLNY100-25)
- ZIOTEK INC Ziotek 120 2185 25ft Computer or Monitor Power Cable - Power Cables (120 2185)
- HUBBELL WIRING DEVICE-KELLEMS Pendant Push Button Station, NO/NC, Yellow (CPB20)
- HUBBELL WIRING DEVICE-KELLEMS Pendant Push Button Station, Up/Down, 2NO, Mechanical Interlock, 4X (CPB21)
- HUBBELL WIRING DEVICE-KELLEMS Pbsbc Hubbell Boot Cover (PBSBC)
- SCHNEIDER ELECTRIC Control station, Harmony XALK, XALD, plastic, yellow lid, 1 red mushroom push button 40mm, turn to release, 1NO+2NC (XALK178G)
- APPLETON ELECTRIC Cover/Chamber/Switch, 2-Pole, 1Gang, 20A (EDSF22Q)
- LEVITON Lv Switch 4 Btn White (LVS-4W)
- SIEMENS Selectr Swtch Cntrol Station, Off/On, 30mm (52C159S)
- Hubbell Wiring Device-Kellems Push Button Control Stations