Shop All Push Button Control Stations
Hubbell Wiring Device-Kellems
5 Speed 2 Button Replc Pendant Insert
Mfr # MS5
Zoro # G0800585
product price: $455.00
/ea
Free Shipping & Returns
$455.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- OEM Brand Name Hubbell Wiring Device-Kellems
- Operating Temperature Maximum continuous 75°C and minimum -40°C without Impact
- Industry Standard(s) UL Listed
- Amperage Rating 6A
- Indicator(s) Type None
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # MS5
- Zoro # G0800585
- UPC # 783585610054
- Country of Origin United States
- Category Push Button Control Stations
Dimensions
Display Size | Full Sized |
Details
Item | 5 Speed 2 Button Replc Pendant Insert |
OEM Brand Name | Hubbell Wiring Device-Kellems |
Operating Temperature | Maximum continuous 75°C and minimum -40°C without Impact |
Industry Standard(s) | UL Listed |
Amperage Rating | 6A |
Indicator(s) Type | None |
Contact Configuration | Momentary |
Performance | Environmental - Operating Temperatures - Max Continuous- 75° C, Minimum -40° w/o Impact |
Material - Mounting Hardware | Cable Mounted |
Connectivity | Terminal Screws |
Phase | Single Phase |
Actuator | Push Buttons |
Description
5 Speed 2 Button Replc Pendant Insert
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GE Miniature Circuit Breaker, THQB Series 50A, 3 Pole, 240V AC (THQB32050)
- ANCOR Green 18 AWG Tinned Copper Wire - 100' (100310)
- ZORO SELECT 20A Locking Plug 3P 4W 125/250VAC L14-20P BK/WT (71420NP)
- EATON BUSSMANN Glass Fuse, S500 Series, Fast-Acting, 6.30A, 250V AC, 63A at 250V AC, 5 PK (S500-6.3-R)
- HUBBELL WIRING DEVICE-KELLEMS Pendant Push Button Station, Up/Down, 2NO, Mechanical Interlock, 4X (CPB21)
- HUBBELL WIRING DEVICE-KELLEMS Pendant Push Button Station, NO/NC, Yellow (CPB20)
- HUBBELL WIRING DEVICE-KELLEMS Pbsbc Hubbell Boot Cover (PBSBC)
- SCHNEIDER ELECTRIC PendantControlStation, Dead-End, Button (9001BW93B)
- DAYTON Push Button Cntrol Station, 1NC, Stop, 22mm (32W275)
- SCHNEIDER ELECTRIC Selectr Swtch Cntrl Statn, 1NO/1NC, Off/On (9001KYK110)
- SQUARE D Push Buttn Cntrol Station, 2NO, Start/Stop (9001BW255)
- Hubbell Wiring Device-Kellems Push Button Control Stations