Shop All Conduit Fittings
Hubbell Wiring Device-Kellems
3/4In. Zinc-Plated Locknut
Mfr # 00322002LPK50
Zoro # G0669770
product price: $49.99
/pk 50, $1.00/ea
$49.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Zinc Plated Steel
- Application Conduit/Fitting Fastening
- Thread Size 3/4" - 14
- Hub Size 3/4
- Type Locknut
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # 00322002LPK50
- Zoro # G0669770
- UPC # 783585506234
- Country of Origin India
- Category Conduit Fittings
Dimensions
Thread Size | 3/4" - 14 |
Hub Size | 3/4 |
Outside Dia. | 1.43 in |
Outside Diameter | 1.43 in |
Display Size | 3/4"-14 |
Details
Item | NPT Thread Locknuts |
Material | Zinc Plated Steel |
Application | Conduit/Fitting Fastening |
Type | Locknut |
Thickness | 0.11 in |
Construction | Fabricated |
Brand | Hubbell Wiring Device-Kellems |
Series | Accessories |
Carton Quantity | 5 |
Description
3/4In. Zinc-Plated Locknut,PK 50, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Harmony XB5, Harmony XB4, sheet of 76 unmarked legends 8 x 27 mm for legend holder 30 x 40 mm (ZBY4100)
- LITTELFUSE Open Fuse Block, R UL Class, 2 Poles, 30A Amp Range, 600V AC/DC Volt Rating (LFR60030-2CID)
- PROSOURCE 180Pcs Terminal Repair Kit (CP-1803L)
- MARINCO Cls40Fb-D Cls Inline Single Pin (400A/600V) 2/0-4/0 Awg Fem-Blue (D) (CLS40FB-D)
- HUBBELL WIRING DEVICE-KELLEMS Insulated Connector, 1-1/4 In., Nylon (P125NBK)
- HUBBELL WIRING DEVICE-KELLEMS Locknut 1-1/4 Npt Pltd (00322004LPK50)
- HUBBELL WIRING DEVICE-KELLEMS Insulated Connector, 1-1/2 In., Nylon (P150NBK)
- HUBBELL WIRING DEVICE-KELLEMS Kellems Wire Management, Liquidtight System, 90 Degree Male Liquid Tight Connector, 1/2", Steel, Non-Insulated (H0509)
- HUBBELL WIRING DEVICE-KELLEMS Insulated Conector, 3/4 In., Nylon, Straght (P075NGYA)
- HUBBELL WIRING DEVICE-KELLEMS Kellems Wire Management, Liquidtight System, 90 Degree Male Liquid Tight Connector, 3/4", Steel, Non-Insulated (H0759)
- CALBOND Knockout Hub, 1-1/2in., ST, PVC Coated (PV1500ST5)
- Hubbell Wiring Device-Kellems Conduit Fittings