Shop All Extension Cords
Hubbell Wiring Device-Kellems
25 ft. 6/4 Shore Power Cable STOW
Mfr # HBL61CM42
Zoro # G6906137
product price: $690.00
/ea
Free Shipping & Returns
$690.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Cord Length 25 ft
- Gauge/Conductor 6/4
- Number of Outlets 1
- Voltage 125/250V AC
- Color Yellow
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # HBL61CM42
- Zoro # G6906137
- UPC # 783585800400
- Country of Origin Mexico
- Category Extension Cords
Dimensions
Cord Length | 25 ft |
Cord Length - Ext. Cords and Outlet Strips | 25 ft. |
Wire Size | 6 AWG |
Description
Shore Power Cable, Location Outdoor, Cord Length 25 ft, Wire Size 6 AWG, Max. Amps 50 A, Voltage 125/250V AC, Plug Configuration NEMA L14-50P/CS6365C, Receptacle Configuration NEMA L14-50R/CS6364C, Cord Ending Single Connector, Number of Outlets 1, Jacket Color Yellow, Jacket Material PVC, Trade Designation STOW, Cord Shape Round, Temp. Rating -4 Degrees to 140 Degrees F, Number of Conductors 4, Power Indicator No, Plug Style Straight
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GROTE 8 AWG Non-Insulated Ring Terminal 1/4" Stud PK (84-3014)
- QUAZITE Underground Enclosure Cover, Electric Cover, 14-3/4 x 14-3/4 Enclosure, 8000 lbs., Polymer Concrete (PC1212CA0017)
- FUNCTIONAL DEVICES-RIB Solid Core Analog, 4-20 mA, Current Transd (RIBXK420-20)
- HUBBELL WIRING DEVICE-KELLEMS Ktcn Cntr, Receptacle, Flush Alum, 15A Kit (RCT201ALU)
- HUBBELL WIRING DEVICE-KELLEMS Locking Devices, Twist-Lock®, Marine Grade, Ship to Shore Cableset, 50A 125/250V, 3-Pole 4-Wire Grounding, Non-NEMA, Yellow, LED Indicators (HBL61CM42LED)
- HUBBELL WIRING DEVICE-KELLEMS 50 ft. 6/4 Extension Cord STOW (HBL61CM52)
- HUBBELL WIRING DEVICE-KELLEMS 50 ft. 10/3 Lighted Extension Cord STW (HBL61CM08WLED)
- HUBBELL WIRING DEVICE-KELLEMS 50 ft. 10/3 Extension Cord STOW (HBL61CM08)
- HUBBELL WIRING DEVICE-KELLEMS 25 ft. 10/3 Shore Power Cable STW (HBL61CM03)
- HUBBELL WIRING DEVICE-KELLEMS 35 ft. Shore Power Cable (HBL61CM05)
- JASCO Cordinate 3-Outlet Grounded Extension Cord, 10ft Braided Cord, Dark Heather (42024-T2)
- Hubbell Wiring Device-Kellems Extension Cords & Power Strips