Shop All Single Straight Blade Receptacles
Hubbell Wiring Device-Kellems
15A Single Clock Hanger Receptacle 125VAC 5-15R BN
Mfr # HBL5235
Zoro # G2546975
product price: $42.56
/ea
$42.56
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 125V
- Phase Single Phase
- Wiring Method Back Wired
- Color Brown
- Standards UL/CSA
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # HBL5235
- Zoro # G2546975
- UPC # 783585014111
- Country of Origin China
- Category Single Straight Blade Receptacles
Dimensions
Height | 1.62 in |
Width | 2.75 in |
Length | 4.5 in |
Display Size | Standard Sized Product |
Wire Size | #14 AWG to #10 AWG |
Dimensions | 4.5 in x 2.75 in x 1.62 in |
Overall Depth | 1 5/8 in |
Overall Height | 4 1/2 in |
Overall Width | 2 3/4 in |
Description
Receptacle, Shape Rectangle, Case Color Brown, Voltage 125V
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRIME 4-Outlet Wall Tap with Corded Remote Switch (PBFSTAP)
- HUBBELL 20A Flanged Twist-Lock Inlet 3P 4W 250VAC L15-20P WT (HBL2425)
- POWER FIRST Cable Protector, Hinged, 5 Channels, 3 ft. (GG5X125GRYYPOW2)
- EATON Switch, Maint, Off/On, 1/4 In Tab (XR3AEX3NV1XX)
- HUBBELL WIRING DEVICE-KELLEMS Ktcn Cntr, Receptacle, Surf Brass, 15A Kit (RCT200BR)
- HUBBELL WIRING DEVICE-KELLEMS TradeSelect, Straight Blade Devices, Receptacles, Residential Grade, Single, 15A 125V, 2-Pole 3-Wire Grounding, 5-15R, Ivory (RR151I)
- HUBBELL WIRING DEVICE-KELLEMS TradeSelect, Straight Blade, Single Receptacle, Tamper Resistant, 20A 125V, 2-Pole 3-Wire Grounding, 5-20R, Black (RR201BKTR)
- HUBBELL WIRING DEVICE-KELLEMS TradeSelect, Straight Blade, Single Receptacle, Snap-In, 15A 125V, 2-Pole 3-Wire, 5-15, Black (RR374)
- HUBBELL WIRING DEVICE-KELLEMS Ktcn Cntr, Receptacle, Flush Alum, 15A Kit (RCT201ALU)
- HUBBELL WIRING DEVICE-KELLEMS Straight Blade Devices, IEC 320 Devices, Inlet, 16A 250V, International Rated, Pressure Screw Terminal, Black, Single Pack (H320B)
- LEVITON Recpt Surface Mnt 50A (05378-P00)
- Hubbell Wiring Device-Kellems Single Straight Blade Receptacles